EDS218 - 2-Pos Selector Switch On/Off

Eaton

  • $989.47 (Each)
  • $989.47 (Each)
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
EDS218
Manufacturer
Eaton
Manufacturer's Part Number
EDS218
Description
2-Pos Selector Switch On/Off
Eaton Crouse-Hinds Series Eds Snap Switch Control Station, 20A, With Switch, With One 3/4" Hub, Feraloy Iron Alloy, 1, Single-Gang, Two-Pole, 120-277V, Factory Sealed, Dead End, Two-Pole, 3/4", 120-277 Vac
Slang Terms

Suggest a New Term
Categories
PSH BTNS, Pilot LTS, Selectr S - Selector Switch Complete Assem Mark as Incorrect
Suggest a New Category
Classification
Standard Duty Pushbuttons (10250H-)
UNSPSC
N/A
UPC/GTIN
782274763545 / 00782274763545
Weight per unit
8.2 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$989.47 (Each)
Resources
Other Links
 
 
EDS218 - Other
 
EDS218 - Other
 
EDS218 - Other
Attachments
 
 
EDS218 - Specification Sheet
Images
 
 
EDS218 - Large Image
 
EDS218 - Large Image
 
EDS218 - Large Image
 
EDS218 - Small Image
Tech Bulletins
 
 
EDS218 - Tech Bulletin
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
120-277 VAC
amperage rating
20A
Material
FERALOY IRON ALLOY
Poles
Two-pole
Dimensions and Weight
Size
5-7/8 In Length X 3-1/2 In Width X 2-11/16 In Height
Descriptions
extra long description
CRS-H EDS218 EDS FS GENERAL USE SNA
Product Type
Eds FS General Use Snap Switch
Description
2-POS SELECTOR SWITCH ON/OFF
Features
New EDSX series available with NEMA 4X protection for Class I, Division 2 hazardous areas.EDS/EDSX and EFD snap switches are used with magnetic starters or contactors for control of motors. Snap switch control stations are factory sealed to prevent arcing of the enclosed device from causing ignition of a hazardous atmosphere external to the enclosure. Factory sealing eliminates the need for external seals, simplifying installation and reducing material and labor costs.
Long Description
Eaton Crouse-Hinds series EDS snap switch control station, 20A, With switch, With one 3/4" hub, Feraloy iron alloy, 1, Single-gang, Two-pole, 120-277V, Factory sealed, Dead end, Two-pole, 3/4", 120-277 Vac
Special Features
Factory sealed
Additional Information
dimensions
5.0600 IN X 3.5000 IN X 5.8750 IN
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
EDS218
GTIN
00782274763545
UPC
782274763545
Taxonomies, Classifications, and Categories
Category Description
STANDARD DUTY PUSHBUTTONS (10250H-)
Type
Snap switch control station
Packaging
Weight per each
8.2
Carton
1
Uses, Certifications, and Standards
standard
UL 1203, CSA C22.2
Application
Ind Facilities & Factories - Facility: Power Distribution and Control
Enclosure
NEMA 3/7B/7C/7D/9E/9F/9G
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of EDS218.
Jump To:

Cross Referenced

These items are similar to EDS218 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
EDS175-F2 Appleton Electric 00781381325448
EDS218 Appleton Electric 00781381696814
EDS218 Eaton Crouse-Hinds 00782274763545
FXS-22C Killark 00783936195100
NEDS218 O-Z Gedney 00783126077704

* All prices subject to change.

Begin Live Chat