EBMX2C - Clamped EBMX2 Combo-Start Nema 0-2

Eaton

  • $12715.53 (Each)
  • $12,715.53 (Each)

Availability: Currently Out Of Stock
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
EBMX2C
Manufacturer
Eaton
Manufacturer's Part Number
EBMX2C
Description
Clamped EBMX2 Combo-Start Nema 0-2
Eaton Crouse-Hinds Series Clamped Ebmxc Combination Motor Starter Enclosure, Size 2, Without Starter, Copper-Free Aluminum
Slang Terms

Suggest a New Term
Categories
Motor CNTRL Starters & CNTCTRS - Nema Combination Starters Mark as Incorrect
Suggest a New Category
Classification
Hazardous Location Motor Control
UNSPSC
39121521 - Motor starter controls
UPC/GTIN
662276606135 / 00662276606135
Weight per unit
126 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$12,715.53 (Each)
Resources
Images
 
 
EBMX2C - Small Image
 
EBMX2C - Large Image
Attachments
 
 
EBMX2C - Specification Sheet
Brochures
 
 
EBMX2C - Brochure
Tech Bulletins
 
 
EBMX2C - Tech Bulletin
Other Links
 
 
EBMX2C - Other
 
EBMX2C - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Poles
3 Pole
Voltage Rating
600V
connection
Terminals
Dimensions and Weight
Height
13.56
Width
16.28
Size
1L
Depth
32.4
Descriptions
Features
One of the biggest challenges with enclosures located in hazardous areas is accessibility. To access internal components for preventative maintenance or troubleshooting, up to 70 bolts have to be loosened and then retightened, leading to extended periods of downtime and safety risks due to improperly torqued or missing bolts. The clamped EBMX enclosure utilizes patented clamping technology to reduce downtime, increase safety and lower maintenance costs.
Description
CLAMPED EBMX2 COMBO-START NEMA 0-2
extra long description
CRS-H EBMX2C CLAMPED EBMX2 COMBO ST
Product Type
Clamped EBMX2 Combo Starter Empty Encl
Long Description
Eaton Crouse-Hinds series clamped EBMXC combination motor starter enclosure, Size 2, Without starter, Copper-free aluminum
Special Features
Explosionproof
Additional Information
Reset Type
External Handle
Manufacturer Information
Manufacturers Part Number
EBMX2C
Brand
Eaton
GTIN
00662276606135
UPC
662276606135
Taxonomies, Classifications, and Categories
Category Description
HAZARDOUS LOCATION MOTOR CONTROL
Packaging
Weight per each
126
Carton
1
Uses, Certifications, and Standards
standard
CSA Certified ,UL Listed
Application
Ind Facilities & Factories - Facility: Power Distribution and ControlElec Assemblies, Panels & EOEM - Electrical Assemblies, Panels and EOEMs
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat