EBMBA - 10-70A Ebmb Al CKT BRKR Encl

Eaton

  • $7279.33 (Each)
  • $7,279.33 (Each)

In-Stock: 0 available locally (Nacogdoches, TX) (change location)
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
EBMBA
Manufacturer
Eaton
Manufacturer's Part Number
EBMBA
Description
10-70A Ebmb Al CKT BRKR Encl
Eaton Crouse-Hinds Series Ebmb Circuit Breaker Enclosure, 10A Through 70A, Without Circuit Breaker, Bolted/Ground Joint/Gasketed Cover Construction, Copper-Free Aluminum
Slang Terms

Suggest a New Term
Categories
Circuit Breaker Enclosures - 3 Pole Circuit Breaker Enclosu Mark as Incorrect
Suggest a New Category
Classification
Busway and Busway Accessories
UNSPSC
39121306 - Switch box
UPC/GTIN
782274441733 / 00782274441733
Weight per unit
84.1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$7,279.33 (Each)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
3
Resources
Images
 
 
EBMBA - Small Image
 
EBMBA - Large Image
Attachments
 
 
EBMBA - Specification Sheet
Tech Bulletins
 
 
EBMBA - Tech Bulletin
Other Links
 
 
EBMBA - Other
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
Copper-Free Aluminum
Descriptions
Product Type
150AF Cir BKR-Cir BR
Features
Crouse-Hinds series EBMB hinged cover motor control enclosures are used in damp, wet, dirty, dusty hazardous locations without the need for a protective shelter. EBMBs provide line disconnect means and short circuit protection. Used for service entrance, feeder or branch circuit protection for lighting, heating, appliance and motor circuits.
Description
10-70A EBMB AL CKT BRKR ENCL
extra long description
CRS-H EBMBA 150AF CIR BKR-CIR BR
Long Description
Eaton Crouse-Hinds series EBMB circuit breaker enclosure, 10A through 70A, Without circuit breaker, Bolted/ground joint/gasketed cover construction, Copper-free aluminum
Special Features
Current Rating 10 To 70 Amp, Voltage Rating 240 To 600 Vac, 125 To 250 Vdc
Construction
Explosionproof, Dust-Ignitionproof, Raintight, Watertight
Additional Information
dimensions
14.7800 IN X 10.2500 IN X 18.2500 IN
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
EBMBA
GTIN
00782274441733
UPC
782274441733
Taxonomies, Classifications, and Categories
Category Description
Busway and Busway Accessories
Type
Circuit Breaker Enclosure
Packaging
Weight per each
84.1
Carton
1
Uses, Certifications, and Standards
Application
Ind Facilities & Factories - Facility: Power Distribution and Control
standard
UL 1203, CSA C22.2
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 3

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available
Deer Park
3 View Store

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat