E10161605S - Cam-Lock White

Eaton

  • $88.14 (Each)
  • $88.14 (Each)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
E10161605S
Manufacturer
Eaton
Manufacturer's Part Number
E1016-1605S
Description
Cam-Lock White
Eaton Crouse-Hinds Series Cam-Lok J Series E1016 Insulated Receptacle, Up to 400A Continuous, #6 Awg-250 Kcmil, White, Male, Thermoplastic Elastomer (Tpe), 1-1/8", Threaded Stud, 600 Vac/DC
Slang Terms

Categories
Gen Purpose Wiring Devices - Gen Purpose Recept & Surge Pro
Classification
Pin & Sleeve Devices
UNSPSC
39121406 - Electrical receptacles
UPC/GTIN
662275128423 / 00662275128423
Weight per unit
1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$88.14 (Each)
Resources
Images
 
 
E10161605S - Small Image
 
E10161605S - Large Image
 
E10161605S - Large Image
 
E10161605S - Large Image
Attachments
 
 
E10161605S - Specification Sheet
Brochures
 
 
E10161605S - Brochure
Other Links
 
 
E10161605S - Other
 
E10161605S - Other
 
E10161605S - Other
 
E10161605S - Other
Features
Poles
1
connection
1-1/8 In Threaded Stud
insulation
TPE
amperage rating
400
Wire Size
6 AWG TO 250 MCM
Voltage Rating
600 VAC/VDC
Dimensions and Weight
Height
2.25
Width
2.25
Descriptions
Description
CAM-LOCK WHITE
Product Type
E1016 M R THRD Stud 1 1/8IN WH
Features
The Cam-Lok J series from Eaton's Crouse-Hinds Division provides the means to quickly connect and disconnect power systems safely. Cam-Lok is the industry standard for motors, generators, indoor and outdoor lighting distribution panels, and numerous other power applications.
extra long description
CRS-H E1016-1605S E1016 M R THRD ST
Long Description
Eaton Crouse-Hinds series Cam-Lok J Series E1016 insulated receptacle, Up to 400A continuous, #6 AWG-250 kcmil, White, Male, Thermoplastic elastomer (TPE), 1-1/8", Threaded stud, 600 Vac/dc
Special Features
NEMA 3R Enclosure
Additional Information
dimensions
3.6900 IN X 2.2500 IN X 2.2500 IN
Manufacturer Information
Brand
EATON CROUSE-HINDS SERIES
Manufacturers Part Number
E1016-1605S
GTIN
00662275128423
UPC
662275128423
Taxonomies, Classifications, and Categories
Category Description
Pin & Sleeve Devices
Type
Insulated receptacle
Packaging
Weight per each
1
Carton
1
Uses, Certifications, and Standards
environmental conditions
-40 To 105 Deg C
Mounting
Threaded Panel
Application
Ind Facilities & Factories - Facility: Power Distribution and Control
standard
UL 498, CSA C22.35
You must have an account to view stock levels

* All prices subject to change.