DS96 - 5-15R Cast Cover W/RCPT

Eaton

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 2)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
DS96
Manufacturer
Eaton
Manufacturer's Part Number
DS96
Description
5-15R Cast Cover W/RCPT
Eaton Crouse-Hinds Series DS Receptacle Housing, Feraloy Iron Alloy, Two-Wire, Three-Pole, 15A, 125 Vac, For Plugs With U Shaped or Round Grounding Contacts
Slang Terms

Suggest a New Term
Categories
Steel - FS & FD Type Boxes & Covers Mark as Incorrect
Suggest a New Category
Classification
FS Boxes and Covers
UNSPSC
39121311 - Electrical fittings
UPC/GTIN
782274227009 / 00782274227009
Weight per unit
1.18 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
DS96 - Small Image
 
DS96 - Large Image
 
DS96 - Large Image
 
DS96 - Large Image
 
DS96 - Large Image
Attachments
 
 
DS96 - Specification Sheet
Tech Bulletins
 
 
DS96 - Tech Bulletin
Other Links
 
 
DS96 - Other
 
DS96 - Other
 
DS96 - Other
 
DS96 - Other
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
Feraloy Iron Alloy Housing, Copper Free Aluminum Cap
Descriptions
Product Type
15A 125V 2W 3P CST Iron RCPT Hous
Description
5-15R CAST COVER W/RCPT
extra long description
CRS-H DS96 15A 125V 2W 3P CST IRON
Features
Crouse-Hinds series FS and FD device boxes are installed in non-hazardous area conduit systems to accommodate wiring devices, act as pull boxes or provide openings for taps and splices. They are suitable for use in wet locations when used with gasketed covers. FS and FD device boxes are available in two box depths with a wide variety of gang configurations, hub configurations and hub sizes. They are manufactured in cast iron, aluminum, stainless steel and malleable iron. Malleable iron boxes are also a
Long Description
Eaton Crouse-Hinds series DS receptacle housing, Feraloy iron alloy, Two-wire, three-pole, 15A, 125 Vac, For plugs with U shaped or round grounding contacts
Special Features
With Cover
Additional Information
dimensions
2.8000 IN X 1.8100 IN X 4.3200 IN
Manufacturer Information
Manufacturers Part Number
DS96
Brand
Eaton
GTIN
00782274227009
UPC
782274227009
Taxonomies, Classifications, and Categories
Category Description
FS BOXES AND COVERS
Type
Receptacle housing
Packaging
Weight per each
1.18
Carton
1
Package
2
Uses, Certifications, and Standards
standard
UL 498, CSA C22.2
Application
Ind Facilities & Factories - Industrial Facilities/Factories - Other
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of DS96.
Jump To:

Similar Items

Similar items are close alternatives to DS96, though they may not be 100% alike.

Receptacle With Box Cover, Number Of Poles: 2, Number Of Wires: 3, Amperage Rati...
  • Our Part #: FSK515
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: FSK5-15
  • Manufacturer: Appleton/Oz Gedney
  • Find: Similar Items
  • Pkg Sizes: 10 ($1,592.00) ·
FSK515 - Appleton/Oz Gedney

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$159.20

Each

QTY:
Each
Add
SGL GNG 20A 250V 2W 3P GRND CVR/RCPT
  • MFR Part #: DS290
  • GTIN: 00782274094465
  • Manufacturer: Eaton
20A 150V 2W3P IRON RCPT U SHAPE/RND CONT
  • MFR Part #: DS222
  • GTIN: 00782274230207
  • Manufacturer: Eaton
Cross Referenced

These items are similar to DS96 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
FSK5-15 Appleton Electric 00781381397612
DS96 Eaton Crouse-Hinds 00782274227009

* All prices subject to change.

Begin Live Chat