CHIC0A39PX - Chico A-P Intrapak

Eaton

  • $255.22 (Each)
  • $255.22 (Each)

In-Stock: 5 available at other locations ( find a store with stock)
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
CHIC0A39PX
Manufacturer
Eaton
Manufacturer's Part Number
CHICO A39 PX
Description
Chico A-P Intrapak
Eaton Crouse-Hinds Series Chico A-P Intrapak Sealing Compound, 11 Cu In, 5 Pouches Per Carton
Slang Terms

Suggest a New Term
Categories
Tools - Paint, Chemicals, Etc. Mark as Incorrect
Suggest a New Category
Classification
Adhesives
UNSPSC
39121337 - Electrical sealing compound
UPC/GTIN
782274196206 / 00782274196206
Weight per unit
4.6 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$255.22 (Each)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
5
Resources
Images
 
 
CHIC0A39PX - Small Image
 
CHIC0A39PX - Large Image
 
CHIC0A39PX - Large Image
 
CHIC0A39PX - Large Image
Attachments
 
 
CHIC0A39PX - Specification Sheet
Other Links
 
 
CHIC0A39PX - Other
 
CHIC0A39PX - Other
 
CHIC0A39PX - Other
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
Water and Chico
Descriptions
extra long description
CRS-H CHICO A39 PX CHICO INTRAPAK S
Features
Crouse-Hinds series Chico sealing compounds and fiber are used to form a seal around each electrical conductor and between them, and inside of the sealing fitting to restrict the passage of gases, vapors or flames through the sealing fitting. Chico A sealing compound is a water soluble powder that can be easily mixed and poured. The dense compound expands slightly when hardening and bonds to inner walls of sealing fittings. Chico A-P Intrapak is packaged in a two compartment plastic pouch with precise a
Description
CHICO A-P INTRAPAK
Product Type
Chico Intrapak Sealing Compound/Water
Special Features
Pre-packaged two-part sealing compound water and Chico cement
Long Description
Eaton Crouse-Hinds series Chico A-P Intrapak sealing compound, 11 Cu In, 5 pouches per carton
Additional Information
dimensions
6.5000 IN X 0.5000 IN X 7.8400 IN
Manufacturer Information
Brand
EATON CROUSE-HINDS SERIES
Manufacturers Part Number
CHICO A39 PX
GTIN
00782274196206
UPC
782274196206
Taxonomies, Classifications, and Categories
Category Description
ADHESIVES
Type
Sealing Compound
Packaging
Weight per each
4.6
Carton
1
Uses, Certifications, and Standards
Application
Ind Facilities & Factories - Industrial Facilities/Factories - Other
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 5

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available
Gonzales
5 View Store

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat