CHB6 - 2" Commercial Hub

Eaton

  • $28.25 (Each)
  • $28.25 (Each)

  • $282.48 (Per 10)

  • $2,824.78 (Per 100)
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
CHB6
Manufacturer
Eaton
Manufacturer's Part Number
CHB6
Description
2" Commercial Hub
Commercial Hub, CHB Model, Straight, Natural, Insulated, 2 In Connection Size, NPT Connection, 2 In Hub Size, 2-7/32 In Length, 3-3/64 In Diameter, 71 LB/100
Slang Terms

Suggest a New Term
Categories
Rigid Conduit Fittings - Rigid Conduit Fittings - Steel Mark as Incorrect
Suggest a New Category
Classification
Watertight Hub, 3-Piece Couplings, Threadless Couplings and Threadless Connector
UNSPSC
39121311 - Electrical fittings
UPC/GTIN
662277008235 / 00662277008235
Weight per unit
0.73 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$28.25 (Each)
Carton
$28.25 (Each)
Standard Packaging
$282.48 (Per 10)
Resources
Tech Bulletins
 
 
CHB6 - Tech Bulletin
Attachments
 
 
CHB6 - Specification Sheet
Images
 
 
CHB6 - Large Image
 
CHB6 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Shape
Straight
Material
Zamek-2, Zamek-3 Type Zinc Body and Nut, Neoprene Gasket, Lexan 920A Insuliner
Material, Color, and Finish
Finish
Natural
Dimensions and Weight
Hub Size
2 in
Length
2-7/32 in
Diameter
3-3/64 in
Size
2 in
Descriptions
Features
The use of rigid/IMC conduit remains the preferred choice in many applications because of the physical protection of conductors and long service life of the installation. Consequently, the need to terminate conduit into a box or enclosure creates the need for a hub. The Crouse-Hinds series commercial hub has been developed to provide a lightweight hub that installs quickly and easily, providing a secure termination.
Description
2" COMMERCIAL HUB
Product Type
Commercial Hub
Long Description
Commercial Hub, CHB Model, Straight, Natural, Insulated, 2 in Connection Size, NPT Connection, 2 in Hub Size, 2-7/32 in Length, 3-3/64 in Diameter, 71 lb/100
Short Description
2" Commercial Hub, Natural, Zinc
Special Features
Corrosion Resistant;Thinner and Lighter Weight Construction
extra long description
CRS-H CHB6 2 COMMERCIAL HUB
Additional Information
package quantity
10 PK
Made in USA
yes
Color/Finish
Natural
Insulated/Non-Insulated
Insulated
connection size
2 in
Connection Type
NPT
Enclosure Type
Class I Div 2, Class II Div 1 and 2, Class III Div 1 and 2
for use with
Rigid and IMC Conduit
Standards Met
UL Listed;cUL Listed;UL File No: E-19189;NEC/CEC Certified
dimensions
2.2200 IN X 3.0500 IN X 3.0500 IN
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
CHB6
Model
CHB
GTIN
00662277008235
UPC
662277008235
Taxonomies, Classifications, and Categories
Category Description
Watertight Hub, 3-PIECE COUPLINGS, THREADLESS COUPLINGS AND THREADLESS CONNECTOR
Type
Commercial hub
Packaging
Weight
71 lb/100
Weight per each
0.73
Carton
1
Package
10
Uses, Certifications, and Standards
Application
Physical Protection of Conductors and Long Service Life of the Installation
standard
UL, cUL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of CHB6.
Jump To:

Similar Items

Similar items are close alternatives to CHB6, though they may not be 100% alike.

Hub, ST Model, Straight, Natural, Insulated, Threaded Connection, 2 In Hub Size,...
  • Our Part #: ST6
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: ST 6
  • Manufacturer: Crouse-Hinds
  • Find: Similar Items
  • Pkg Sizes: 10 ($277.23) ·
ST6 - Crouse-Hinds

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$27.72

Each

QTY:
Each
Add
Hub Connector, 2 In Trade Size, Straight, Insulated, NPT Connection, 2 In Hub Si...
  • Our Part #: H200TB
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: H200-TB
  • Manufacturer: Abb Installation Products, Inc
  • Find: Similar Items
  • Pkg Sizes: 5 ($128.16) ·
H200TB - Abb Installation Products, Inc

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$25.63

Each

QTY:
Each
Add
Watertight Hub, 2 In Trade Size, Hub Model, Insulated, 0.78 In Thread Length, 3....
  • Our Part #: HUB200DN
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: HUB200DN
  • Manufacturer: Appleton/Oz Gedney
  • Find: Similar Items
  • Pkg Sizes: 10 ($288.35) · 50 ($1,441.75) ·
HUB200DN - Appleton/Oz Gedney

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$28.84

Each

QTY:
Each
Add
Cross Referenced

These items are similar to CHB6 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
HUB200DN Appleton Electric 00687855002160
156DC Bridgeport Fittings 00781747091567
CHB6 Eaton Crouse-Hinds 00662277008235
ST6 Eaton Crouse-Hinds 00784731100085
WH6 Killark n/a
1708 Raco 00050169017081
THI200 Raco n/a
375 Thomas & Betts 00786210003757
H200SC Thomas & Betts 00786210913650
H200TB Thomas & Betts 00786210504056
HUB200DN O-Z Gedney n/a

* All prices subject to change.

Begin Live Chat