CGB6917 - 2" Dia Male Cord Grip (1.875-2.188)

Eaton

  • $152.40 (Each)
  • $152.40 (Each)
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
CGB6917
Manufacturer
Eaton
Manufacturer's Part Number
CGB6917
Description
2" Dia Male Cord Grip (1.875-2.188)
Cord Gland, Feraloy Iron Alloy With Electrogalvanized and Aluminum Acrylic Paint (Body/Gland Nut);Neoprene (Bushing) Material, CGB Model, 1.875 to 2.188 In Cable/Cord Size, 3.376 In Length, 3..813 In Diameter, Straight Male Connection, 2 In Thread Size, -25 °C Operating Temperature, +40 °C Operating Temperature, 3.7 LB
Slang Terms

Suggest a New Term
Categories
Condubx, Non-Metallic CBL, S. - Cable & Cord Grips Mark as Incorrect
Suggest a New Category
Classification
Cord Connectors & Cord Grips
UNSPSC
39121311 - Electrical fittings
UPC/GTIN
782274140506 / 00782274140506
Weight per unit
3.7 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$152.40 (Each)
Resources
Images
 
 
CGB6917 - Small Image
 
CGB6917 - Large Image
Attachments
 
 
CGB6917 - Specification Sheet
Brochures
 
 
CGB6917 - Brochure
Tech Bulletins
 
 
CGB6917 - Tech Bulletin
Other Links
 
 
CGB6917 - Other
 
CGB6917 - Other
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
Feraloy Iron Alloy with Electrogalvanized and Aluminum Acrylic Paint (Body/Gland Nut);Neoprene (Bushing)
connection
Male NPT
Material, Color, and Finish
Finish
Electrogalvanized With Aluminum Acrylic Painted
Dimensions and Weight
Length
3.376 in
Diameter
3..813 in
Size
2 in
Descriptions
extra long description
CRS-H CGB6917 2 NPT MALE CORD/CAB F
Product Type
Cord Gland
Long Description
Cord Gland, Feraloy Iron Alloy with Electrogalvanized and Aluminum Acrylic Paint (Body/Gland Nut);Neoprene (Bushing) Material, CGB Model, 1.875 to 2.188 in Cable/Cord Size, 3.376 in Length, 3..813 in Diameter, Straight Male Connection, 2 in Thread Size, -25 °C Operating Temperature, +40 °C Operating Temperature, 3.7 lb
Short Description
Cord Gland, 2", Feraloy Iron Alloy, 1.875-2.188 DIA MALE
Special Features
Rugged, Durable Construction Protects Cords and Cables from Damage and Compact Design;Weatherproof Seal on Outer Sheath of Cable
Features
They are also listed for use with tray cable types TC, TC-ER, TC-ER-HLA, ITC, ITC-ER, ITC-HL, PLTC and PLTC-ER. When installed in accordance with NEC501.10(B)(4), CGB, CGD, CGE and CGFP non-armoured glands are suitable for use in Class I, Division 2 hazardous locations. Crouse-Hinds series CGB, CGD, CGE and CGFP non-armoured glands are installed to provide a means for passing a cord, unarmoured cable or flexible conduit into an enclosure. The glands form an environmental seal for cord or unarmoured round
Description
2" DIA MALE CORD GRIP (1.875-2.188)
Additional Information
Cable/Cord Size
1.875 to 2.188 in
Enclosure Type
Class I Div 2;NEMA 3R;NEMA 4;NEMA 4X
includes
Standard Neoprene Bushing
for use with
Flexible Cords Including Type S, SO, STO, ST, SJ, SJT, SJTO and SVO, Tray Cable Types TC, TC-ER, TC-ER-HLA, ITC, ITC-ER, ITC-HL, PLTC and PLTC-ER Cables Steel/Copper Wire Braided Cable Steel Wire Armoured
Connection Type
Straight Male
Thread Size
2 in
Minimum Operating Temperature
-25 °C
Maximum Operating Temperature
+40 °C
Standards Met
cULus Listed - UL File No. E23223;NEC501.10(B)(4)
package quantity
1 ct
dimensions
3.3800 IN X 3.8100 IN X 3.8100 IN
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
CGB6917
Model
CGB
GTIN
00782274140506
UPC
782274140506
Taxonomies, Classifications, and Categories
Category Description
CORD CONNECTORS & CORD GRIPS
Type
Cable gland
Packaging
Weight
3.7 lb
Weight per each
3.7
Carton
1
Uses, Certifications, and Standards
Application
Hazardous Location;Wet Location
Enclosure
Class I Div 2
Temperature Rating
-25 To 40 Deg C
standard
UL (CANADA AND US), CUL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of CGB6917.
Jump To:

Cross Referenced

These items are similar to CGB6917 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
CGP81812 Adalet 00781063631331
CG153200S Appleton Electric 00781381460118
CG168200NA Appleton Electric 00781381209588
CGB6913 Eaton Crouse-Hinds 00782274140100
CGB6917 Eaton Crouse-Hinds 00782274140506
CGFP6913 Eaton Crouse-Hinds 00782274153803
CGFP6915 Eaton Crouse-Hinds 00782274153902
CGB6915 Eaton Crouse-Hinds 00782274140308
ZS620 Killark 00783936973876
ZS619 Killark 00783936973883
ZS621 Killark 00783936973890
ZS622 Killark 00783936973906
SR2001750 O-Z Gedney 00783126506778
CGA2001812 O-Z Gedney 00783126085891
APP# TC200197 O-Z Gedney n/a
SHC1069 Raco 00783585200699
SHC-1070 Raco 00783585200705
SHC-1071 Raco 00783585200712
SHC-1072 Raco 00783585200729
4200TC Thomas & Betts 00786210934068
2575 Thomas & Betts 00786210025759
2576 Thomas & Betts 00786210025766

* All prices subject to change.

Begin Live Chat