CGB292 - 3/4" Dia Male Cord Grip (.125-.250)

Eaton

  • $18.06 (Each)
  • $18.06 (Each)

  • $451.50 (Per 25)

Availability: In Stock Locally

QTY:
Each
Quick Specs
Catalog Number
CGB292
Manufacturer
Eaton
Manufacturer's Part Number
CGB292
Description
3/4" Dia Male Cord Grip (.125-.250)
Eaton Crouse-Hinds Series CGB Cable Gland, Cable Range Min/Max: 0.125-0.250", Non-Armoured and Tray Cable, Non-Armoured, Steel, General Purpose, 3/4" NPT
Slang Terms

Categories
Condubx, Non-Metallic CBL, S. - Cable & Cord Grips
Classification
Cord Connectors & Cord Grips
UNSPSC
39121311 - Electrical fittings
UPC/GTIN
782274132204 / 00782274132204
Weight per unit
0.25 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$18.06 (Each)
Standard Packaging
$451.50 (Per 25)
Resources
Images
 
 
CGB292 - Small Image
 
CGB292 - Large Image
Attachments
 
 
CGB292 - Specification Sheet
Brochures
 
 
CGB292 - Brochure
Tech Bulletins
 
 
CGB292 - Tech Bulletin
Other Links
 
 
CGB292 - Other
 
CGB292 - Other
Features
Material
Aluminum Body and Gland Nut, Neoprene Seal
connection
Male NPT
Material, Color, and Finish
Finish
Zinc Electroplated With Chromate Coated
Dimensions and Weight
Size
3/4 in
Descriptions
Product Type
3/4 NPT Male Cord/Cab FTG Neo Bush
Description
3/4" DIA MALE CORD GRIP (.125-.250)
Features
They are also listed for use with tray cable types TC, TC-ER, TC-ER-HLA, ITC, ITC-ER, ITC-HL, PLTC and PLTC-ER. When installed in accordance with NEC501.10(B)(4), CGB, CGD, CGE and CGFP non-armoured glands are suitable for use in Class I, Division 2 hazardous locations. Crouse-Hinds series CGB, CGD, CGE and CGFP non-armoured glands are installed to provide a means for passing a cord, unarmoured cable or flexible conduit into an enclosure. The glands form an environmental seal for cord or unarmoured round
extra long description
CRS-H CGB292 3/4 NPT MALE CORD/CAB
Long Description
Eaton Crouse-Hinds series CGB cable gland, Cable range min/max: 0.125-0.250", Non-armoured and tray cable, Non-armoured, Steel, General purpose, 3/4" NPT
Special Features
Non-Armored Gland, Cord Size 0.125 To 0.250 In
Additional Information
dimensions
2.0000 IN X 1.2300 IN X 1.2300 IN
Manufacturer Information
Manufacturers Part Number
CGB292
Brand
Eaton
GTIN
00782274132204
UPC
782274132204
Taxonomies, Classifications, and Categories
Category Description
CORD CONNECTORS & CORD GRIPS
Type
Cable gland
Packaging
Weight per each
0.25
Carton
1
Package
25
Uses, Certifications, and Standards
Temperature Rating
-25 To 40 Deg C
Enclosure
Class I Div 2
Application
Ind Facilities & Factories - Industrial Facilities/Factories - Other
standard
UL (CANADA AND US), CUL
You must have an account to view stock levels
These alternate items can be purchased instead of CGB292.
Jump To:

Similar Items

Similar items are close alternatives to CGB292, though they may not be 100% alike.

3/4" .125-.880 Cord Grip Connector Kit Steel Usa
  • Our Part #: CG75K
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: CG-75K
  • Manufacturer: American Fittings Corp
  • Find: Similar Items
  • Pkg Sizes: 25 ($151.00)
CG75K - American Fittings Corp

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$6.04

Each

QTY:
Each
Add
Strain Relief Connector, Metallic, Steel, 3/4 In Size, 0.125 to 0.375 In Cable/C...
  • Our Part #: 2930
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 2930
  • Manufacturer: Abb Installation Products, Inc
  • Find: Similar Items
  • Pkg Sizes: 10 ($170.07)
2930 - Abb Installation Products, Inc

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$17.01

Each

QTY:
Each
Add
Connector, Cord Grips, Straight, Steel, K.O. Size-3/4", Cord Range .150-.250
  • Our Part #: CG771250
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: CG771-250
  • Manufacturer: Bridgeport Fittings
  • Find: Similar Items
  • Pkg Sizes: 10 ($236.69) · 100 ($2,366.89)
CG771250 - Bridgeport Fittings

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$23.67

Each

QTY:
Each
Add
Eaton Crouse-Hinds Series CG Color-Coded Cord Grip, Cable Range Min/Max: 0.15-0....
  • Our Part #: CG75250
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: CG75 250
  • Manufacturer: Crouse-Hinds
  • Find: Similar Items
  • Pkg Sizes: 10 ($133.98)
CG75250 - Crouse-Hinds

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$13.40

Each

QTY:
Each
Add
Cross Referenced

These items are similar to CGB292 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
CG-1275S Appleton Electric 00781381449267
CGB292 Eaton Crouse-Hinds 00782274132204

* All prices subject to change.