CGB192SA - 1/2" Alu Dia Male Cord Grip (.125-.250)

Eaton

  • $22.70 (Each)
  • $22.70 (Each)

  • $567.50 (Per 25)
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
CGB192SA
Manufacturer
Eaton
Manufacturer's Part Number
CGB192 SA
Description
1/2" Alu Dia Male Cord Grip (.125-.250)
Cord Gland, Steel With Zinc Electroplate and Chromate Finish Coat (Body, Gland Nut);Neoprene (Bushing) Material, CGB Model, 0.125 to 0.25 In Cable/Cord Size, 1.31 In Length, 1.23 In Diameter, Straight Male Connection, 1/2 In Thread Size, -25 °C Operating Temperature, +40 °C Operating Temperature, 0.08 LB
Slang Terms

Suggest a New Term
Categories
Condubx, Non-Metallic CBL, S. - Cable & Cord Grips Mark as Incorrect
Suggest a New Category
Classification
Cord Connectors & Cord Grips
UNSPSC
39121311 - Electrical fittings
UPC/GTIN
782274100685 / 00782274100685
Weight per unit
0.08 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$22.70 (Each)
Standard Packaging
$567.50 (Per 25)
Resources
Images
 
 
CGB192SA - Small Image
 
CGB192SA - Large Image
Attachments
 
 
CGB192SA - Specification Sheet
Brochures
 
 
CGB192SA - Brochure
Tech Bulletins
 
 
CGB192SA - Tech Bulletin
Other Links
 
 
CGB192SA - Other
 
CGB192SA - Other
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
Steel with Zinc Electroplate and Chromate Finish Coat (Body, Gland Nut);Neoprene (Bushing)
connection
Male NPT
Material, Color, and Finish
Finish
Zinc Electroplated With Chromate Coated
Dimensions and Weight
Length
1.31 in
Diameter
1.23 in
Size
1/2 in
Descriptions
Product Type
Cord Gland
Short Description
Cord Gland, 1/2", Aluminium, .375-.500 DIA MALE
Special Features
Rugged, Durable Construction Protects Cords and Cables from Damage and Compact Design;Weatherproof Seal on Outer Sheath of Cable
Long Description
Cord Gland, Steel with Zinc Electroplate and Chromate Finish Coat (Body, Gland Nut);Neoprene (Bushing) Material, CGB Model, 0.125 to 0.25 in Cable/Cord Size, 1.31 in Length, 1.23 in Diameter, Straight Male Connection, 1/2 in Thread Size, -25 °C Operating Temperature, +40 °C Operating Temperature, 0.08 lb
Description
1/2" ALU DIA MALE CORD GRIP (.125-.250)
Features
They are also listed for use with tray cable types TC, TC-ER, TC-ER-HLA, ITC, ITC-ER, ITC-HL, PLTC and PLTC-ER. When installed in accordance with NEC501.10(B)(4), CGB, CGD, CGE and CGFP non-armoured glands are suitable for use in Class I, Division 2 hazardous locations. Crouse-Hinds series CGB, CGD, CGE and CGFP non-armoured glands are installed to provide a means for passing a cord, unarmoured cable or flexible conduit into an enclosure. The glands form an environmental seal for cord or unarmoured round
extra long description
CRS-H CGB192 SA 1/2 NPT MALE AL COR
Additional Information
Cable/Cord Size
0.125 to 0.25 in
Enclosure Type
Class I Div 2;NEMA 3R
includes
Standard Neoprene Bushing
for use with
Flexible Cords Including Type S, SO, STO, ST, SJ, SJT, SJTO and SVO, Tray Cable Types TC, TC-ER, TC-ER-HLA, ITC, ITC-ER, ITC-HL, PLTC and PLTC-ER Cables Steel/Copper Wire Braided Cable Steel Wire Armoured
Connection Type
Straight Male
Thread Size
1/2 in
Minimum Operating Temperature
-25 °C
Maximum Operating Temperature
+40 °C
Standards Met
cULus Listed - UL File No. E23223;NEC501.10(B)(4)
package quantity
1 CT;25 PK
dimensions
2.0200 IN X 1.2300 IN X 1.2300 IN
Manufacturer Information
Brand
EATON CROUSE-HINDS SERIES
Manufacturers Part Number
CGB192 SA
Model
CGB
GTIN
00782274100685
UPC
782274100685
Taxonomies, Classifications, and Categories
Category Description
CORD CONNECTORS & CORD GRIPS
Type
Cable gland
Packaging
Weight
0.08 lb
Weight per each
0.08
Carton
1
Package
25
Uses, Certifications, and Standards
Application
Hazardous Location;Wet Location
Temperature Rating
-25 To 40 Deg C
Enclosure
Class I Div 2
standard
UL (CANADA AND US), CUL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of CGB192SA.
Jump To:

Cross Referenced

These items are similar to CGB192SA but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
CGP2188 Adalet 00781063631003
CG-1250 Appleton Electric 00781381190954
CGB114-SA Eaton Crouse-Hinds 00782274100654
CGB192-SA Eaton Crouse-Hinds 00782274100685
ZS102 Killark 00783936973463
CGA-50-188 O-Z Gedney 00783126085563
4801-1 Raco 00050169480113
SHC1020 Raco 00783585200200

* All prices subject to change.

Begin Live Chat