CGB117 - 1/2" Dia Male Cord Grip (.375-.437)

Eaton

  • $23.24 (Each)
  • $23.24 (Each)

  • $581.00 (Per 25)
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
CGB117
Manufacturer
Eaton
Manufacturer's Part Number
CGB117
Description
1/2" Dia Male Cord Grip (.375-.437)
Eaton Crouse-Hinds Series CGB Cable Gland, Cable Range Min/Max: 0.375-0.437", Non-Armoured and Tray Cable, Non-Armoured, Steel, General Purpose, 1/2" NPT
Slang Terms

Suggest a New Term
Categories
Condubx, Non-Metallic CBL, S. - Cable & Cord Grips Mark as Incorrect
Suggest a New Category
Classification
Cord Connectors & Cord Grips
UNSPSC
39121311 - Electrical fittings
UPC/GTIN
782274130408 / 00782274130408
Weight per unit
0.15 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$23.24 (Each)
Standard Packaging
$581.00 (Per 25)
Resources
Images
 
 
CGB117 - Small Image
 
CGB117 - Large Image
Attachments
 
 
CGB117 - Specification Sheet
Brochures
 
 
CGB117 - Brochure
Tech Bulletins
 
 
CGB117 - Tech Bulletin
Other Links
 
 
CGB117 - Other
 
CGB117 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
connection
Male NPT
Material
Steel Body and Gland Nut, Neoprene Seal
Material, Color, and Finish
Finish
Zinc Electroplated With Chromate Coated
Dimensions and Weight
Size
1/2 in
Descriptions
Features
They are also listed for use with tray cable types TC, TC-ER, TC-ER-HLA, ITC, ITC-ER, ITC-HL, PLTC and PLTC-ER. When installed in accordance with NEC501.10(B)(4), CGB, CGD, CGE and CGFP non-armoured glands are suitable for use in Class I, Division 2 hazardous locations. Crouse-Hinds series CGB, CGD, CGE and CGFP non-armoured glands are installed to provide a means for passing a cord, unarmoured cable or flexible conduit into an enclosure. The glands form an environmental seal for cord or unarmoured round
Product Type
1/2 NPT Male Cord/Cab FTG Neo Bush
Description
1/2" DIA MALE CORD GRIP (.375-.437)
extra long description
CRS-H CGB117 1/2 NPT MALE CORD/CAB
Long Description
Eaton Crouse-Hinds series CGB cable gland, Cable range min/max: 0.375-0.437", Non-armoured and tray cable, Non-armoured, Steel, General purpose, 1/2" NPT
Special Features
Non-Armored Gland, Cord Size 0.375 To 0.437 In
Additional Information
dimensions
1.6300 IN X 0.9700 IN X 0.9700 IN
Manufacturer Information
Brand
EATON CROUSE-HINDS SERIES
Manufacturers Part Number
CGB117
GTIN
00782274130408
UPC
782274130408
Taxonomies, Classifications, and Categories
Category Description
CORD CONNECTORS & CORD GRIPS
Type
Cable gland
Packaging
Weight per each
0.15
Carton
1
Package
25
Uses, Certifications, and Standards
Temperature Rating
-25 To 40 Deg C
Enclosure
Class I Div 2
Application
Ind Facilities & Factories - Industrial Facilities/Factories - Other
standard
UL (CANADA AND US), CUL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of CGB117.
Jump To:

Cross Referenced

These items are similar to CGB117 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
CG-3150-S Appleton Electric 00781381449328
CGB117 Eaton Crouse-Hinds 00782274130408

* All prices subject to change.

Begin Live Chat