CG75850 - 3/4" Purple Cord Grip (.75-.85)

Eaton

  • $11.65 (Each)
  • $11.65 (Each)

  • $116.47 (Per 10)

  • $1,164.73 (Per 100)
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
CG75850
Manufacturer
Eaton
Manufacturer's Part Number
CG75 850
Description
3/4" Purple Cord Grip (.75-.85)
Cord Grip Connector, Purple, Electrogalvanized Steel (Body/Nut);Natural/Neoprene (Bushing) Material, CG Model, 3/4 In Size, 0.75 to 0.85 In Cable/Cord Size, 1-9/16 In Length, 1.220 In Diameter, Straight Connection, 3/4 In Thread Size, 14 LB/100
Slang Terms

Suggest a New Term
Categories
Condubx, Non-Metallic CBL, S. - Cable & Cord Grips Mark as Incorrect
Suggest a New Category
Classification
Cord Connectors & Cord Grips
UNSPSC
39121431 - Cable gland connector
UPC/GTIN
784564001023 / 00784564001023
Weight per unit
0.19 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$11.65 (Each)
Carton
$11.65 (Each)
Standard Packaging
$116.47 (Per 10)
Resources
Images
 
 
CG75850 - Small Image
 
CG75850 - Large Image
Attachments
 
 
CG75850 - Specification Sheet
Tech Bulletins
 
 
CG75850 - Tech Bulletin
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
Electrogalvanized Steel (Body/Nut);Natural/Neoprene (Bushing)
connection
Male NPT
Material, Color, and Finish
Finish
ELECTROGALVANIZED
Color
Purple
Dimensions and Weight
Length
1-9/16 in
Diameter
1.220 in
Size
3/4 in
Descriptions
Product Type
Cord Grip Connector
Long Description
Cord Grip Connector, Purple, Electrogalvanized Steel (Body/Nut);Natural/Neoprene (Bushing) Material, CG Model, 3/4 in Size, 0.75 to 0.85 in Cable/Cord Size, 1-9/16 in Length, 1.220 in Diameter, Straight Connection, 3/4 in Thread Size, 14 lb/100
Short Description
Cord Grip Connector, 3/4 in, Yellow
Special Features
Rugged Construction protects Cord from Damage;Compact Design Permits close Spacing of Fittings on panel Applications;Tightening One Nut Creates Watertight Seal;Male Tapered Thread NPT
Description
3/4" PURPLE CORD GRIP (.75-.85)
Features
Crouse-Hinds series CG color-coded grips feature neoprene bushings that are color-coded for quick and easy identification of proper cord grip. CG color-coded grips provide a means for passing a cord into an enclosure, form a watertight seal for cord, and provide pull-out protection for cord, ensuring a secure connection. Available in straight, 45° and 90° configurations from 1/2" to 1-1/2", they are for use with portable cords, including S, SO, STO, ST, SJ, SJT, SJTO and SVO.
extra long description
MIDWEST CG75 850 3/4 ST. PURPLE CO
Additional Information
Cable/Cord Size
0.75 to 0.85 in
Enclosure Type
Nema 4
includes
Neoprene Bushing
for use with
Portable Cords including S, SO, STO, ST, SJ, SJT, SJTO and SVO
Connection Type
Straight
Thread Size
3/4 in
Standards Met
UL 514B Listed;UL File No:E-23223;CSA Certified:C22.2 No.18;NEC 501.10(B)(2)
package quantity
10 PK
dimensions
1.5600 IN X 1.3300 IN X 1.3300 IN
Manufacturer Information
Brand
EATON CROUSE-HINDS SERIES
Manufacturers Part Number
CG75 850
Model
CG
GTIN
00784564001023
UPC
784564001023
Taxonomies, Classifications, and Categories
Category Description
CORD CONNECTORS & CORD GRIPS
Type
Cord grip
Packaging
Weight
14 lb/100
Weight per each
0.19
Carton
1
Package
10
Uses, Certifications, and Standards
Application
Provide a Means for Passing a Cord Cable Into an Enclosure;Form a Watertight seal for Cord;Provide Pull-Out Protection for Cord;Ensuring a secure Connection
standard
UL, CSA
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of CG75850.
Jump To:

Cross Referenced

These items are similar to CG75850 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
CG12 American Fittings 00662364080243
CG-7575-S Appleton Electric 00781381449410
CG-7575S Appleton Electric 78138144941
CG771-850 Bridgeport Fittings 00781747277176
CG75-850 Eaton Crouse-Hinds 00784564001023
CG75850 Eaton Crouse-Hinds 78456400102
SR75B850 LH Dottie 00781002360728
CG75850 Garvin Industries 00785592402547
SHC-1038 Hubbell Wiring Device-Kellems 00783585200385
73031204 Hubbell Wiring Device-Kellems 00783585330044
ZS211ZP Killark 00783936121215
SR-758 O-Z Gedney 00783126507706
SR758 O-Z Gedney 78312650770
3703-5 Raco 00050169370353
37035 Raco 05016937035
3723-5 Raco 00050169983072
2536 Thomas & Betts 00786210025360
75B850 Topaz 00751338103108

* All prices subject to change.

Begin Live Chat