CEE23 - 30A 3/4" Hub Backbox For RCPT

Eaton

  • $67.66 (Each)
  • $67.66 (Each)
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
CEE23
Manufacturer
Eaton
Manufacturer's Part Number
CEE23
Description
30A 3/4" Hub Backbox For RCPT
Eaton Crouse-Hinds Series Powermate Cee Back Box, 30A, Cast Aluminum, 1-1/4", 600 Vac/250 VDC
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Pin & Sleeve Devices Mark as Incorrect
Suggest a New Category
Classification
Pin & Sleeve Devices
UNSPSC
39121404 - Electrical sleeves
UPC/GTIN
662276277106 / 00662276277106
Weight per unit
1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$67.66 (Each)
Resources
Attachments
 
 
CEE23 - Specification Sheet
Images
 
 
CEE23 - Large Image
 
CEE23 - Small Image
Brochures
 
 
CEE23 - Brochure
Other Links
 
 
CEE23 - Other
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
Cast Aluminum
Dimensions and Weight
Size
3/4 in
Descriptions
Product Type
Back BX PWRMT 30a
Features
The Crouse-Hinds series PowerMate offering supports modularity of drilling rig systems by providing safe and reliable power connections for rigging up and rigging down equipment quickly and efficiently. PowerMate plugs, receptacles and connectors are used on SCR/VFD houses to provide power to rig equipment such as shakers, agitators, lighting circuits, mud pumps, motors, etc. This offering is the ideal rig power connection solution providing longer product life, reduced maintenance, enhanced safety and e
Description
30A 3/4" HUB BACKBOX FOR RCPT
extra long description
CRS-H CEE23 BACK BX PWRMT 30A
Long Description
Eaton Crouse-Hinds series PowerMate CEE back box, 30A, Cast aluminum, 1-1/4", 600 Vac/250 Vdc
Special Features
Device Rating 30 Amp
Additional Information
dimensions
3.6300 IN X 3.3800 IN X 4.5000 IN
Manufacturer Information
Brand
EATON CROUSE-HINDS SERIES
Manufacturers Part Number
CEE23
GTIN
00662276277106
UPC
662276277106
Taxonomies, Classifications, and Categories
Category Description
Pin & Sleeve Devices
Type
BACK BOX
Packaging
Weight per each
1
Carton
1
Uses, Certifications, and Standards
Application
Ind Facilities & Factories - Facility: Power Distribution and Control
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat