CDR3034RS - 30A 3W 4P RCPT

Eaton

  • $350.55 (Each)
  • $350.55 (Each)
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
CDR3034RS
Manufacturer
Eaton
Manufacturer's Part Number
CDR3034 RS
Description
30A 3W 4P RCPT
Eaton Crouse-Hinds Series Powermate CDR Receptacle, 30A, Three-Wire, Four-Pole, Style 2, Copper-Free Aluminum, Reverse Service, 600 Vac/250 VDC
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Pin & Sleeve Devices Mark as Incorrect
Suggest a New Category
Classification
Residential Gfci Devices
UNSPSC
39121404 - Electrical sleeves
UPC/GTIN
662276277212 / 00662276277212
Weight per unit
1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$350.55 (Each)
Resources
Images
 
 
CDR3034RS - Small Image
 
CDR3034RS - Large Image
Attachments
 
 
CDR3034RS - Specification Sheet
Brochures
 
 
CDR3034RS - Brochure
Tech Bulletins
 
 
CDR3034RS - Tech Bulletin
Other Links
 
 
CDR3034RS - Other
 
CDR3034RS - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
amperage rating
30 Amp
Voltage Rating
600 VAC, 50 to 400 Hz, 250 VDC
Material
Cast Aluminum
Material, Color, and Finish
Color
Gray
Descriptions
Description
30A 3W 4P RCPT
Product Type
RCPT PWRMT 30A 3W4P Rev Conts
Features
The Crouse-Hinds series PowerMate offering supports modularity of drilling rig systems by providing safe and reliable power connections for rigging up and rigging down equipment quickly and efficiently. PowerMate plugs, receptacles and connectors are used on SCR/VFD houses to provide power to rig equipment such as shakers, agitators, lighting circuits, mud pumps, motors, etc. This offering is the ideal rig power connection solution providing longer product life, reduced maintenance, enhanced safety and e
extra long description
CRS-H CDR3034 RS RCPT PWRMT 30A 3W4
Long Description
Eaton Crouse-Hinds series PowerMate CDR receptacle, 30A, Three-wire, four-pole, Style 2, Copper-free aluminum, Reverse service, 600 Vac/250 Vdc
Special Features
Reverse Service
Additional Information
dimensions
2.8800 IN X 3.3800 IN X 3.3800 IN
Manufacturer Information
Brand
EATON CROUSE-HINDS SERIES
Manufacturers Part Number
CDR3034 RS
GTIN
00662276277212
UPC
662276277212
Taxonomies, Classifications, and Categories
Category Description
Residential GFCI devices
Type
RECEPTACLE
Packaging
Weight per each
1
Carton
1
Uses, Certifications, and Standards
Application
Ind Facilities & Factories - Facility: Power Distribution and Control
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat