BG98 - 3-1/2" to 4" Body CVR&GSKT

Eaton

  • $687.42 (Each)
  • $687.42 (Each)

  • $1,374.84 (Per 2)
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
BG98
Manufacturer
Eaton
Manufacturer's Part Number
BG98
Description
3-1/2" to 4" Body CVR&GSKT
Eaton Crouse-Hinds Series Condulet B Mogul Blank Cover, Feraloy Iron Alloy, Round Neoprene Gasket, 3-1/2" or 4"
Slang Terms

Suggest a New Term
Categories
Steel - Bodies & Covers Mark as Incorrect
Suggest a New Category
Classification
Form 7, 8, Condulets, Covers, & Gaskets
UNSPSC
39121302 - Enclosure plates or covers
UPC/GTIN
782274102306 / 00782274102306
Weight per unit
21.7 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$687.42 (Each)
Standard Packaging
$1,374.84 (Per 2)
Resources
Images
 
 
BG98 - Small Image
 
BG98 - Large Image
 
BG98 - Large Image
 
BG98 - Large Image
 
BG98 - Large Image
Attachments
 
 
BG98 - Specification Sheet
Tech Bulletins
 
 
BG98 - Tech Bulletin
Other Links
 
 
BG98 - Other
 
BG98 - Other
 
BG98 - Other
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
FERALOY IRON ALLOY
Material, Color, and Finish
Finish
Electrogalvanized With Aluminum Acrylic Painted
Dimensions and Weight
Width
6.5
Height
1.6
Length
22
Descriptions
Features
Crouse-Hinds series mogul bodies are installed in conduit systems to act as pull outlets for conductors that are stiff due to large size or type of insulation. Mogul bodies provide longer openings needed when pulling large conductors and prevent sharp bends and kinks during installation. Mogul conduit bodies are manufactured in trade sizes 1/2" to 6" and are available in Feraloy iron alloy and copper-free aluminum. Our iron alloy bodies are available with a hot dip galvanized finish for added corrosion
Product Type
3 1/2 or 4 Iron Mogul CVR/Gask
Description
3-1/2" TO 4" BODY CVR&GSKT
extra long description
CRS-H BG98 3 1/2 OR 4 IRON MOGUL CV
Long Description
Eaton Crouse-Hinds series Condulet B mogul blank cover, Feraloy iron alloy, Round neoprene gasket, 3-1/2" or 4"
Special Features
Round neoprene gasket
Manufacturer Information
Brand
EATON CROUSE-HINDS SERIES
Manufacturers Part Number
BG98
GTIN
00782274102306
UPC
782274102306
Taxonomies, Classifications, and Categories
Category Description
FORM 7, 8, CONDULETS, COVERS, & GASKETS
Type
Mogul blank cover
Packaging
Weight per each
21.7
Carton
1
Package
2
Uses, Certifications, and Standards
Application
Ind Facilities & Factories - Industrial Facilities/Factories - Other
standard
UL 514B, CSA C22.2, FEDERAL SPECIFICATION W-C-586D
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of BG98.
Jump To:

Similar Items

Similar items are close alternatives to BG98, though they may not be 100% alike.

Eaton Crouse-Hinds Series Condulet B Mogul Blank Cover, Feraloy Iron Alloy, Roun...
  • Our Part #: BG48
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: BG48
  • Manufacturer: Crouse-Hinds
  • Find: Similar Items
  • Pkg Sizes: 2 ($237.18) ·
BG48 - Crouse-Hinds

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$118.59

Each

QTY:
Each
Add
Eaton Crouse-Hinds Series Condulet B Mogul Blank Cover, Feraloy Iron Alloy, Roun...
  • Our Part #: BG68
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: BG68
  • Manufacturer: Crouse-Hinds
  • Find: Similar Items
  • Pkg Sizes: 2 ($377.80) ·
BG68 - Crouse-Hinds

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$188.90

Each

QTY:
Each
Add
Eaton Crouse-Hinds Series Condulet B Mogul Blank Cover, Feraloy Iron Alloy, Roun...
  • Our Part #: BG88
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: BG88
  • Manufacturer: Crouse-Hinds
  • Find: Similar Items
  • Pkg Sizes: 4 ($1,878.68) ·
BG88 - Crouse-Hinds

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$469.67

Each

QTY:
Each
Add
Cross Referenced

These items are similar to BG98 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
BKGC400M Appleton Electric 00781381517140
BKGU400M Appleton Electric 00781381517171
BKGC350M Appleton Electric 00781381517126
BG98 Eaton Crouse-Hinds 00782274102306
MKGC400M O-Z Gedney 00783126099492
MKGU400M O-Z Gedney 00783126100013
MKGC350M O-Z Gedney 00783126099478

* All prices subject to change.

Begin Live Chat