AR332 - 30A Pin & Sleeve Recpt 2W 3P 250VDC/600vac

Eaton

  • $665.67 (Each)
  • $665.67 (Each)

  • $1,331.34 (Per 2)

Availability: Currently Out Of Stock
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
AR332
Manufacturer
Eaton
Manufacturer's Part Number
AR332
Description
30A Pin & Sleeve Recpt 2W 3P 250VDC/600vac
Eaton Crouse-Hinds Series Arktite Ar Receptacle, 30A, Two-Wire, Three-Pole, 50-400 HZ, Style 2, Copper-Free Aluminum, Spring Door, 600 Vac/250 VDC
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Pin & Sleeve Devices Mark as Incorrect
Suggest a New Category
Classification
Pin & Sleeve Devices
UNSPSC
39121406 - Electrical receptacles
UPC/GTIN
782274059105 / 00782274059105
Weight per unit
1.35 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$665.67 (Each)
Standard Packaging
$1,331.34 (Per 2)
Resources
Images
 
 
AR332 - Small Image
 
AR332 - Large Image
 
AR332 - Large Image
 
AR332 - Large Image
Attachments
 
 
AR332 - Specification Sheet
Tech Bulletins
 
 
AR332 - Tech Bulletin
Other Links
 
 
AR332 - Other
 
AR332 - Other
 
AR332 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wire Size
10 To 6 AWG (Building), 10 To 8 AWG (Extra Flex)
Voltage Rating
600 VAC AT 50 TO 400 HZ, 250 VDC
insulation
Fiberglass-Reinforced Polyester
Dimensions and Weight
Height
2-7/8
Width
3-3/8
Descriptions
Product Type
30A 2W3P Arkte RCPT Hous SPDR
Description
30A PIN & SLEEVE RECPT 2W 3P 250VDC/600VAC
Features
Crouse-Hinds series Arktite plugs and receptacles are used to supply power to portable electrically operated devices, such as motor generator sets, compressors, heating and cooling units, welders, conveyors, lighting systems and similar equipment. Also used where temporary power is needed, such as at trailers, building units, heavy machinery or wherever electrical loads must be quickly disconnected from power source.
extra long description
CRS-H AR332 30A 2W3P ARKTE RCPT HOU
Long Description
Eaton Crouse-Hinds series Arktite AR receptacle, 30A, Two-wire, three-pole, 50-400 Hz, Style 2, Copper-free aluminum, Spring door, 600 Vac/250 Vdc
Special Features
Watertight, Grounding Style 2, NEMA 4 Enclosure
Additional Information
dimensions
2.8800 IN X 3.3800 IN X 3.3800 IN
Manufacturer Information
Brand
EATON CROUSE-HINDS SERIES
Manufacturers Part Number
AR332
GTIN
00782274059105
UPC
782274059105
Taxonomies, Classifications, and Categories
Category Description
Pin & Sleeve Devices
Type
RECEPTACLE
Packaging
Weight per each
1.35
Carton
1
Package
2
Uses, Certifications, and Standards
Application
Ind Facilities & Factories - Facility: Power Distribution and Control
standard
UL 514, UL 1010, UL 1682, CSA C22.2
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of AR332.
Jump To:

Similar Items

Similar items are close alternatives to AR332, though they may not be 100% alike.

Powertite Grounding Style 2 Receptacle, Number Of Poles: 3, Number Of Wires: 2, ...
  • Our Part #: ADR3023
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: ADR3023
  • Manufacturer: Appleton/Oz Gedney
  • Find: Similar Items
  • Pkg Sizes: 6 ($1,580.22) ·
ADR3023 - Appleton/Oz Gedney

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$263.37

Each

QTY:
Each
Add
Eaton Crouse-Hinds Series Powermate CDR Receptacle, 30A, Two-Wire, Three-Pole, S...
  • Our Part #: CDR3023
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: CDR3023
  • Manufacturer: Crouse-Hinds
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($311.63) ·
CDR3023 - Crouse-Hinds

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$311.63

Each

QTY:
Each
Add
Cross Referenced

These items are similar to AR332 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
ADR3023 Appleton Electric 00781381186339
AR332 Eaton Crouse-Hinds 00782274059105
AR338 Eaton Crouse-Hinds 00782274059709
HBL330RS2W Hubbell Wiring Device-Kellems 00783585010106
VR332 Killark 00783936834122
HSF8403 Thomas & Betts 00708917305347
JRS323H Thomas & Betts 00708917185031
JRF323H Thomas & Betts n/a

* All prices subject to change.

Begin Live Chat