APJ10487 - 100 Amp Pin & Sleeve Plug 3W 4P 250 VDC/600 Vac

Eaton

  • $1830.10 (Each)
  • $1,830.10 (Each)
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
APJ10487
Manufacturer
Eaton
Manufacturer's Part Number
APJ10487
Description
100 Amp Pin & Sleeve Plug 3W 4P 250 VDC/600 Vac
Eaton Crouse-Hinds Series Arktite Apj Plug, 100A, 0.875-1.70", Three-Wire, Four-Pole, 50-400 HZ, Style 2, Copper-Free Aluminum, 600 Vac, 250 VDC
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Pin & Sleeve Devices Mark as Incorrect
Suggest a New Category
Classification
Pin & Sleeve Devices
UNSPSC
39121402 - Electrical plugs
UPC/GTIN
782274052403 / 00782274052403
Weight per unit
4.6 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1,830.10 (Each)
Resources
Images
 
 
APJ10487 - Small Image
 
APJ10487 - Large Image
 
APJ10487 - Large Image
 
APJ10487 - Large Image
Attachments
 
 
APJ10487 - Specification Sheet
Tech Bulletins
 
 
APJ10487 - Tech Bulletin
Other Links
 
 
APJ10487 - Other
 
APJ10487 - Other
 
APJ10487 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
amperage rating
100
Poles
4
Wire Size
4 To 1 AWG (Building), 4 To 2 AWG (Extra Flex)
Voltage Rating
600 VAC AT 50 TO 400 HZ, 250 VDC
Material
Copper-Free Aluminum
Dimensions and Weight
Length
10-1/8
Descriptions
Product Type
100A 3W4P Ark PLG Cab Grip Fast RNG
Description
100 AMP PIN & SLEEVE PLUG 3W 4P 250 VDC/600 VAC
Features
Crouse-Hinds series Arktite plugs and receptacles are used to supply power to portable electrically operated devices, such as motor generator sets, compressors, heating and cooling units, welders, conveyors, lighting systems and similar equipment. Also used where temporary power is needed, such as at trailers, building units, heavy machinery or wherever electrical loads must be quickly disconnected from power source.
extra long description
CRS-H APJ10487 100A 3W4P ARK PLG CA
Long Description
Eaton Crouse-Hinds series Arktite APJ plug, 100A, 0.875-1.70", Three-wire, four-pole, 50-400 Hz, Style 2, Copper-free aluminum, 600 Vac,250 Vdc
Special Features
Watertight, Grounding Style 1, NEMA 4 Enclosure, Reverse Interior
Additional Information
dimensions
10.1300 IN X 4.1300 IN X 4.1300 IN
Cord Type
0.875 To 1.700 In
Manufacturer Information
Manufacturers Part Number
APJ10487
Brand
Eaton
GTIN
00782274052403
UPC
782274052403
Taxonomies, Classifications, and Categories
Category Description
Pin & Sleeve Devices
Type
PLUG
Packaging
Weight per each
4.6
Carton
1
Uses, Certifications, and Standards
standard
Contactar al fabricante ,Contact Manufacturer
Application
Ind Facilities & Factories - Facility: Power Distribution and Control
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of APJ10487.
Jump To:

Similar Items

Similar items are close alternatives to APJ10487, though they may not be 100% alike.

Pin and Sleeve Plug, 100 A, 600 V Ac 3 Phase @ 50 to 400 HZ 250 V DC, 4 Poles, 3...
  • Our Part #: ACP1034CD
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: ACP1034CD
  • Manufacturer: Appleton/Oz Gedney
  • Find: Similar Items
  • Pkg Sizes: 6 ($4,438.50) ·
ACP1034CD - Appleton/Oz Gedney

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$739.75

Each

QTY:
Each
Add
100A 3 Pole 4 Wire Plug Assembly
  • Our Part #: VP10487
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: VP10487
  • Manufacturer: Hubbell--Killark
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($790.89) ·
VP10487 - Hubbell--Killark

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$790.89

Each

QTY:
Each
Add
Cross Referenced

These items are similar to APJ10487 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
ACP1034CD Appleton Electric 00781381440165
APJ10487 Eaton Crouse-Hinds 00782274052403
NPJ10486 Eaton Crouse-Hinds 00782274746210
NPJ10487 Eaton Crouse-Hinds 00782274254111
HBL4100PS2W Hubbell Wiring Device-Kellems 00783585011080
VP10487 Killark 00783936834764
JPS1034H Thomas & Betts 00708917190790

* All prices subject to change.

Begin Live Chat