821 - 3/4" Rig-Rig Elbow

Eaton

  • $18.15 (Each)
  • $18.15 (Each)

  • $181.46 (Per 10)

  • $1,814.55 (Per 100)
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
821
Manufacturer
Eaton
Manufacturer's Part Number
821
Description
3/4" Rig-Rig Elbow
Eaton Crouse-Hinds Series Pull Elbow, Rigid/Imc, Gender End 1: Female, Gender End 2: Female, Malleable Iron, 90°, 3/4", Rigid to Rigid (Female to Female)
Slang Terms

Suggest a New Term
Categories
Rigid Conduit Fittings - Rigid Conduit Fittings - Steel Mark as Incorrect
Suggest a New Category
Classification
Rigid Elbows
UNSPSC
39121311 - Electrical fittings
UPC/GTIN
784564108210 / 00784564108210
Weight per unit
0.44 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$18.15 (Each)
Carton
$18.15 (Each)
Standard Packaging
$181.46 (Per 10)
Resources
Images
 
 
821 - Small Image
 
821 - Large Image
Attachments
 
 
821 - Specification Sheet
Tech Bulletins
 
 
821 - Tech Bulletin
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
connection
Female Threaded, Female Threaded
Material
Malleable Iron
Material, Color, and Finish
Finish
Zinc Plated
Dimensions and Weight
Size
3/4 in
Descriptions
Description
3/4" RIG-RIG ELBOW
Product Type
3/4 RGD to RGD GSKT Pull El
Long Description
Eaton Crouse-Hinds series pull elbow, Rigid/IMC, Gender end 1: female, Gender end 2: female, Malleable iron, 90°, 3/4", Rigid to rigid (female to female)
Special Features
Gasketed, Weight 49 Lb per 100
Construction
Raintight
Features
Crouse-Hinds series pull elbows are installed in conduit systems to make 90° bends in rigid or IMC conduit systems where space is limited, or to connect rigid or IMC conduit to a box or enclosure. Pull elbows also act as outlets, with removable covers that provide access to conductors for maintenance and future system changes. Condulet tees are installed in concealed conduit runs, allowing a single conduit stub-up to outlet boxes located above or below the main conduit run, eliminating separate feed and
extra long description
MIDWEST 821 3/4 RGD TO RGD GSKT PUL
Additional Information
dimensions
2.3100 IN X 2.3100 IN X 2.3100 IN
Manufacturer Information
Brand
EATON CROUSE-HINDS SERIES
GTIN
00784564108210
UPC
784564108210
Taxonomies, Classifications, and Categories
Category Description
RIGID ELBOWS
Type
Pull elbow
Packaging
Weight per each
0.44
Carton
1
Package
10
Uses, Certifications, and Standards
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
standard
UL, cUL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 821.
Jump To:

Cross Referenced

These items are similar to 821 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
FFL-75 Appleton Electric 00781381338851
FFL75 Appleton Electric 78138133885
821 Eaton Crouse-Hinds 00784564108210
94107B Halex 00051411941079
CL-2 Killark 00783936070025
CL2 Killark 78393607002
ML-141-2 Madison Electric 00784297005466
FF-075 O-Z Gedney 00783126152203
FF-75 O-Z Gedney n/a
FF075 O-Z Gedney 78312615220
APEF2 Thomas & Betts 00042269322158
HL-602 Thomas & Betts 00785991415827
HL602 Thomas & Betts 78599141582
TC-212-M2 Thomas & Betts Conduit n/a

* All prices subject to change.

Begin Live Chat