711DC - 1-1/4" Mall SQZ Straight DCST Conn

Eaton

  • $12.49 (Each)
  • $12.49 (Each)

  • $124.89 (Per 10)

  • $1,248.86 (Per 100)

Availability: Currently Out Of Stock
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
711DC
Manufacturer
Eaton
Manufacturer's Part Number
711DC
Description
1-1/4" Mall SQZ Straight DCST Conn
Eaton Crouse-Hinds Series Squeeze Type Connector, FMC, Straight, Non-Insulated, Zinc Die Cast, 1-1/4"
Slang Terms

Suggest a New Term
Categories
Condubx, Non-Metallic CBL, S. - Liquid Tight Fittings Mark as Incorrect
Suggest a New Category
Classification
Flex & MC Fittings
UNSPSC
39121311 - Electrical fittings
UPC/GTIN
784564003362 / 00784564003362
Weight per unit
0.21 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$12.49 (Each)
Carton
$12.49 (Each)
Standard Packaging
$124.89 (Per 10)
Resources
Tech Bulletins
 
 
711DC - Tech Bulletin
Images
 
 
711DC - Large Image
 
711DC - Large Image
 
711DC - Large Image
 
711DC - Small Image
Attachments
 
 
711DC - Specification Sheet
Other Links
 
 
711DC - Other
 
711DC - Other
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
Die Cast Zinc
Material, Color, and Finish
Finish
Zinc Plated
Dimensions and Weight
Size
1-1/4 in
Descriptions
Product Type
1 1/4 FMC SQZ Conn
Features
Crouse-Hinds series FMC connectors and couplings are used to connect flexible metallic conduit to a box or enclosure. Our FMC fittings are available in a variety of styles, including set screw, duplex, squeeze, clamp and saddle grip. They are available in steel, malleable iron and zinc die cast.
Description
1-1/4" MALL SQZ STRAIGHT DCST CONN
Long Description
Eaton Crouse-Hinds series squeeze type connector, FMC, Straight, Non-insulated, Zinc die cast, 1-1/4"
Special Features
Weight 21 Lb per 100
extra long description
MIDWEST 711DC 1 1/4 FMC SQZ CONN
Additional Information
dimensions
1.9000 IN X 1.7800 IN X 1.7800 IN
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
711DC
GTIN
00784564003362
UPC
784564003362
Taxonomies, Classifications, and Categories
Category Description
FLEX & MC FITTINGS
Type
Squeeze type connector
Packaging
Weight per each
0.21
Carton
1
Package
10
Uses, Certifications, and Standards
Enclosure
Class I Div 2
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
standard
UL, cUL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 711DC.
Jump To:

Cross Referenced

These items are similar to 711DC but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
L424 Arlington 00018997342409
412DC2 Bridgeport Fittings 00781747154125
711DC Eaton Crouse-Hinds 00784564003362
04212B Halex 00051411042127
L42-4 Madison Electric 00784297360244
SC125 Neer n/a
226 Producto Electric Corp. 00785244122601
2195 Raco n/a
734 Regal n/a
XC274 Thomas & Betts 00785991447095
154 Topaz 00751338110304
SC-125 Neer 00687855350353
OF734 Orbit Industries 00835243050556
2195RAC Raco 00050169021958

* All prices subject to change.

Begin Live Chat