657RT - 3" Emt Comp Conn Raintight

Eaton

  • $66.20 (Each)
  • $66.20 (Each)

  • $6,620.34 (Per 100)

Availability: In Stock Locally
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
657RT
Manufacturer
Eaton
Manufacturer's Part Number
657RT
Description
3" Emt Comp Conn Raintight
Emt Compression Connector, 3 In Trade Size, Straight Connection Orientation, Zinc Electro-Plated, Non-Insulated, 2 LB/Ea
Slang Terms

Suggest a New Term
Categories
Steel Uninsulated Compression - Steel Uninsulated Straight Com Mark as Incorrect
Suggest a New Category
Classification
Steel Emt Fittings
UNSPSC
39121434 - Electrical metallic tubing EMT connectors
UPC/GTIN
784564004437 / 00784564004437
Weight per unit
2 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$66.20 (Each)
Carton
$66.20 (Each)
Resources
Images
 
 
657RT - Small Image
 
657RT - Large Image
 
657RT - Large Image
 
657RT - Large Image
 
657RT - Large Image
 
657RT - Large Image
Attachments
 
 
657RT - Specification Sheet
Tech Bulletins
 
 
657RT - Tech Bulletin
Other Links
 
 
657RT - Other
 
657RT - Other
 
657RT - Other
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
Zinc Plated
Dimensions and Weight
Size
3 in
Descriptions
Description
3" EMT COMP CONN RAINTIGHT
Product Type
Emt Compression Connector
Long Description
EMT Compression Connector, 3 in Trade Size, Straight Connection Orientation, Zinc Electro-Plated, Non-Insulated, 2 lb/EA
Short Description
EMT Compression Connector, 3 in, Straight, Zinc Electro-Plated, Raintight
Special Features
Raintight
Features
Crouse-Hinds series raintight EMT connectors and couplings are used in raintight environments to join EMT conduit to a box or enclosure, or to couple two ends of EMT conduit. The design prevents water seepage into the conduit, box or enclosure.
extra long description
MIDWEST 657RT 3 EMT CMP CONN RAINTI
Additional Information
Connection Orientation
Straight
Color/Finish
Zinc Electro-Plated
Insulated/Non-Insulated
Non-Insulated
for use with
EMT Conduit;Boxes and Enclosures
Standards Met
UL E-22132;cUL Listed
package quantity
1 PK
Made in USA
yes
dimensions
5.5800 IN X 5.4000 IN X 4.1400 IN
Manufacturer Information
Brand
EATON CROUSE-HINDS SERIES
Manufacturers Part Number
657RT
GTIN
00784564004437
UPC
784564004437
Taxonomies, Classifications, and Categories
Category Description
STEEL EMT FITTINGS
Type
Raintight compression connector
Trade Size
Trade Size
3 in
Packaging
Weight
2 lb/EA
Weight per each
2
Carton
1
Uses, Certifications, and Standards
Application
Commercial
standard
UL, cUL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 657RT.
Jump To:

Similar Items

Similar items are close alternatives to 657RT, though they may not be 100% alike.

Connector, Compression, Steel, Size 3"
  • Our Part #: 257SRT
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 257SRT
  • Manufacturer: Bridgeport Fittings
  • Find: Similar Items
  • Pkg Sizes: 2 ($66.41) · 10 ($332.04) ·
257SRT - Bridgeport Fittings

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$33.20

Each

QTY:
Each
Add
Cross Referenced

These items are similar to 657RT but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
827RT Arlington 00018997830067
257-SRT Bridgeport Fittings 00781747202574
657RT Eaton Crouse-Hinds 00784564004437
CCNR-300 Garvin Industries n/a
62530B Halex 00051411625306
2962RT Raco 00050169501054
TC118A-RT Thomas & Betts 00785991049121
2942RT Raco 00050169501016
658SRT Topaz 00751338835993

* All prices subject to change.

Begin Live Chat