515HDG - 2" HDG Pipe Clamp

Eaton

  • $7.96 (Each)
  • $7.96 (Each)

  • $79.60 (Per 10)
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
515HDG
Manufacturer
Eaton
Manufacturer's Part Number
515 HDG
Description
2" HDG Pipe Clamp
Eaton Crouse-Hinds Series Rigid/Imc Clamp, Malleable Iron, Hot Dip Galvanized Finish, 2"
Slang Terms

Suggest a New Term
Categories
Rigid Conduit Fittings - Rigid Conduit Fittings - Steel Mark as Incorrect
Suggest a New Category
Classification
Rigid Straps & Clampbacks
UNSPSC
39121701 - Electrical hangers
UPC/GTIN
662277038713 / 00662277038713
Weight per unit
0.64 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$7.96 (Each)
Standard Packaging
$79.60 (Per 10)
Resources
Tech Bulletins
 
 
515HDG - Tech Bulletin
Images
 
 
515HDG - Small Image
 
515HDG - Large Image
Attachments
 
 
515HDG - Specification Sheet
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
Malleable Iron
Material, Color, and Finish
Finish
Hot-Dipped Galvanized
Descriptions
extra long description
CRS-H 515 HDG 2 RGD CLMP IRN HDG
Description
2" HDG PIPE CLAMP
Product Type
2 RGD CLMP Irn HDG
Features
Crouse-Hinds series clamps, straps, clampbacks and hangers are used to secure rigid/IMC conduit to mounting surfaces or to provide space between conduit and its mounting surfaces. Available in a variety of materials to meet customer preferences, including steel, malleable iron, stainless steel and hot dip galvanized iron.
Long Description
Eaton Crouse-Hinds series rigid/IMC clamp, Malleable iron, Hot dip galvanized finish, 2"
Additional Information
dimensions
3.2500 IN X 1.3800 IN X 3.2500 IN
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
515 HDG
GTIN
00662277038713
UPC
662277038713
Taxonomies, Classifications, and Categories
Category Description
RIGID STRAPS & CLAMPBACKS
Type
CLAMP
Packaging
Weight per each
0.64
Carton
1
Package
10
Uses, Certifications, and Standards
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - OtherData Intensive Industries and Information Technologies - Communications and Telecom
standard
UL File No. E-184283
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat