1738 - 3/4" Ac & FMC 90 Ins Conn

Eaton

  • $9.09 (Each)
  • $9.09 (Each)

  • $181.84 (Per 20)

  • $909.18 (Per 100)

In-Stock: 0 available locally (Galveston, TX) (change location)
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
1738
Manufacturer
Eaton
Manufacturer's Part Number
1738
Description
3/4" Ac & FMC 90 Ins Conn
Eaton Crouse-Hinds Series FMC Clamp Type Connector, FMC, 90° Angle, Insulated, Malleable Iron, 3/4"
Slang Terms

Suggest a New Term
Categories
Condubx, Non-Metallic CBL, S. - BX, MC, Armored Cable Fittings Mark as Incorrect
Suggest a New Category
Classification
Flex & MC Fittings
UNSPSC
39121311 - Electrical fittings
UPC/GTIN
784564117380 / 00784564117380
Weight per unit
0.26 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$9.09 (Each)
Carton
$9.09 (Each)
Standard Packaging
$181.84 (Per 20)
Stock Availability
Galveston
0 (Find nearest stock)
Deer Park
0
All Stores
128
Resources
Images
 
 
1738 - Small Image
 
1738 - Large Image
Attachments
 
 
1738 - Specification Sheet
Tech Bulletins
 
 
1738 - Tech Bulletin
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
Malleable Iron
connection
Threaded NPSM
Material, Color, and Finish
Finish
Zinc Plated
Dimensions and Weight
Size
3/4 in
Descriptions
Product Type
3/4 Ac and FMC 90 Conn Insulated
Description
3/4" AC & FMC 90 INS CONN
Features
Crouse-Hinds series FMC connectors and couplings are used to connect flexible metallic conduit to a box or enclosure. Our FMC fittings are available in a variety of styles, including set screw, duplex, squeeze, clamp and saddle grip. They are available in steel, malleable iron and zinc die cast.
extra long description
MIDWEST 1738 3/4 AC AND FMC 90 CONN
Long Description
Eaton Crouse-Hinds series FMC clamp type connector, FMC, 90° angle, Insulated, Malleable iron, 3/4"
Special Features
Weight 31 Lb per 100
Additional Information
dimensions
2.4400 IN X 0.7500 IN X 2.4400 IN
Manufacturer Information
Brand
EATON CROUSE-HINDS SERIES
Manufacturers Part Number
1738
GTIN
00784564117380
UPC
784564117380
Taxonomies, Classifications, and Categories
Category Description
FLEX & MC FITTINGS
Type
Clamp type connector
Packaging
Weight per each
0.26
Carton
1
Package
20
Uses, Certifications, and Standards
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
standard
UL, cUL
Enclosure
Class I Div 2
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 128

Location search:

Greater Deer Park Area

Location Stock Available

Distribution Centers

Location Stock Available
Denver
100 View Store

A-L

Location Stock Available

M-Z

Location Stock Available
Tucson
28 View Store
These alternate items can be purchased instead of 1738.
Jump To:

Cross Referenced

These items are similar to 1738 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
AFCI9750 AFC Cable Systems 00077680285072
7382VI Appleton Electric 00781381440035
7382V-IACV-75T Appleton Electric n/a
ACI-96 APPOZGCOMM 00687855102969
852A Arlington 00018997852106
806I Bridgeport Fittings 00781747108067
1738 Eaton Crouse-Hinds 00784564117380
IML-110-2 Madison Electric 00784297011283
ACV75T O-Z Gedney 00783126020601
3203 Raco 00050169032039
C36T Sepco n/a
MSC7590-IC Steel Components, Inc. n/a
3135 Thomas & Betts 00786210031354
XC892 Thomas & Betts 00785991447255
102Mi Topaz 00751338105218

* All prices subject to change.

Begin Live Chat