1736 - 1/2" Ac & FMC 90 Ins Conn

Eaton

  • $6.09 (Each)
  • $6.09 (Each)

  • $152.30 (Per 25)

  • $609.22 (Per 100)
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
1736
Manufacturer
Eaton
Manufacturer's Part Number
1736
Description
1/2" Ac & FMC 90 Ins Conn
Eaton Crouse-Hinds Series FMC Clamp Type Connector, FMC, 90° Angle, Insulated, Malleable Iron, 1/2"
Slang Terms

Suggest a New Term
Categories
Condubx, Non-Metallic CBL, S. - BX, MC, Armored Cable Fittings Mark as Incorrect
Suggest a New Category
Classification
Flex & MC Fittings
UNSPSC
39121311 - Electrical fittings
UPC/GTIN
784564117366 / 00784564117366
Weight per unit
0.164 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$6.09 (Each)
Carton
$6.09 (Each)
Standard Packaging
$152.30 (Per 25)
Resources
Images
 
 
1736 - Small Image
 
1736 - Large Image
Attachments
 
 
1736 - Specification Sheet
Tech Bulletins
 
 
1736 - Tech Bulletin
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
Malleable Iron
connection
Threaded NPSM
Material, Color, and Finish
Finish
Zinc Plated
Dimensions and Weight
Size
1/2 in
Descriptions
Product Type
1/2 Ac and FMC 90 Conn Insulated
Description
1/2" AC & FMC 90 INS CONN
Features
Crouse-Hinds series FMC connectors and couplings are used to connect flexible metallic conduit to a box or enclosure. Our FMC fittings are available in a variety of styles, including set screw, duplex, squeeze, clamp and saddle grip. They are available in steel, malleable iron and zinc die cast.
extra long description
MIDWEST 1736 1/2 AC AND FMC 90 CONN
Long Description
Eaton Crouse-Hinds series FMC clamp type connector, FMC, 90° angle, Insulated, Malleable iron, 1/2"
Special Features
Weight 19 Lb per 100
Additional Information
dimensions
2.1300 IN X 0.5000 IN X 2.1300 IN
Manufacturer Information
Brand
EATON CROUSE-HINDS SERIES
Manufacturers Part Number
1736
GTIN
00784564117366
UPC
784564117366
Taxonomies, Classifications, and Categories
Category Description
FLEX & MC FITTINGS
Type
Clamp type connector
Packaging
Weight per each
0.164
Carton
1
Package
25
Uses, Certifications, and Standards
Enclosure
Class I Div 2
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
standard
UL, cUL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 1736.
Jump To:

Cross Referenced

These items are similar to 1736 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
AFCI9380 AFC Cable Systems 00077680285058
AFCI9500 AFC Cable Systems 00077680285065
7381VI Appleton Electric 00781381440028
7380V-I Appleton Electric 00781381440011
804I Bridgeport Fittings 00781747108043
801-I Bridgeport Fittings 00781747108012
1736 Eaton Crouse-Hinds 00784564117366
ACV50T O-Z Gedney 00783126020403
ACV-938T O-Z Gedney 00783126020700
3202 Raco 00050169032022
3201 Raco 00050169032015
268ITB Thomas & Betts n/a
XC291 Thomas & Betts 00785991447163
XC891 Thomas & Betts 00785991447248
101Mi Topaz 00751338105119

* All prices subject to change.

Begin Live Chat