1659 - 4" STL Insltd Emt STRT CMP Conn

Eaton

  • $90.58 (Each)
  • $90.58 (Each)

  • $362.34 (Per 4)

  • $9,058.39 (Per 100)
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
1659
Manufacturer
Eaton
Manufacturer's Part Number
1659
Description
4" STL Insltd Emt STRT CMP Conn
Eaton Crouse-Hinds Series Emt Compression Connector, Emt, Straight, Insulated, Steel, Concrete Tight, Threadless, 4"
Slang Terms

Suggest a New Term
Categories
Steel Insulated Compression Em - Steel Insulated Straight Compr Mark as Incorrect
Suggest a New Category
Classification
Steel Emt Fittings
UNSPSC
39121434 - Electrical metallic tubing EMT connectors
UPC/GTIN
784564116598 / 00784564116598
Weight per unit
2.75 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$90.58 (Each)
Carton
$90.58 (Each)
Standard Packaging
$362.34 (Per 4)
Resources
Images
 
 
1659 - Small Image
 
1659 - Large Image
Attachments
 
 
1659 - Specification Sheet
Tech Bulletins
 
 
1659 - Tech Bulletin
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
Zinc Plated
Dimensions and Weight
Size
4 in
Descriptions
Features
Crouse-Hinds series EMT connectors and couplings are used to join EMT conduit to a box or enclosure, or to couple two ends of EMT conduit. Our EMT fittings are available in set screw type and compression type, in both insulated and non-insulated versions. They are available in steel and zinc die cast. Crouse-Hinds series EMT connectors and couplings are also available painted in seven different colors to better match architectural specifications and preferences.
Product Type
4 Emt CMP Conn Insulated
Description
4" STL INSLTD EMT STRT CMP CONN
extra long description
MIDWEST 1659 4 EMT CMP CONN INSULAT
Long Description
Eaton Crouse-Hinds series EMT compression connector, EMT, Straight, Insulated, Steel, Concrete tight, Threadless, 4"
Additional Information
dimensions
5.8000 IN X 4.2000 IN X 6.7000 IN
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
1659
GTIN
00784564116598
UPC
784564116598
Taxonomies, Classifications, and Categories
Category Description
STEEL EMT FITTINGS
Type
Compression Connector
Packaging
Weight per each
2.75
Carton
1
Package
4
Uses, Certifications, and Standards
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
standard
UL, cUL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 1659.
Jump To:

Similar Items

Similar items are close alternatives to 1659, though they may not be 100% alike.

Emt Compression Connector, 4 In Trade Size, Straight Connection Orientation, Zin...
  • Our Part #: 259I
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 259-I
  • Manufacturer: Nsi Industries
  • Find: Similar Items
  • Pkg Sizes: 6 ($288.67) ·
259I - Nsi Industries

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$48.11

Each

QTY:
Each
Add
Compression Connector, Insulated and Concrete Tight, Conduit Size 4 Inches, Mate...
  • Our Part #: TC7110A
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: TC7110A
  • Manufacturer: Abb Installation Products, Inc
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($ -) ·
TC7110A - Abb Installation Products, Inc

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$ -

Request Quote

Call nearest store for Item Price
Cross Referenced

These items are similar to 1659 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
CCI-400 AFC Cable Systems 00077680148186
7400ST Appleton Electric 00687855875108
259I Bridgeport Fittings 00781747102591
1659 Eaton Crouse-Hinds 00784564116598
CCN-400I Garvin Industries n/a
82340B Halex 00051411823405
7400ST O-Z Gedney 00687855875108
2966 Raco 00050169029664
TC7110 Thomas & Betts n/a
TC7110A Thomas & Betts 00785991025378
660Si Topaz 00751338169043

* All prices subject to change.

Begin Live Chat