1656RT - 2-1/2" RT Emt Comp Conn

Eaton

  • $88.96 (Each)
  • $88.96 (Each)

  • $177.91 (Per 2)

  • $8,895.59 (Per 100)
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
1656RT
Manufacturer
Eaton
Manufacturer's Part Number
1656RT
Description
2-1/2" RT Emt Comp Conn
Eaton Crouse-Hinds Series Raintight Compression Connector, Emt, Straight, Insulated, Steel, Threadless, 2-1/2"
Slang Terms

Suggest a New Term
Categories
Steel Insulated Compression Em - Steel Insulated Straight Compr Mark as Incorrect
Suggest a New Category
Classification
Steel Emt Fittings
UNSPSC
39121434 - Electrical metallic tubing EMT connectors
UPC/GTIN
784564004628 / 00784564004628
Weight per unit
1.63 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$88.96 (Each)
Carton
$88.96 (Each)
Standard Packaging
$177.91 (Per 2)
Resources
Images
 
 
1656RT - Small Image
 
1656RT - Large Image
 
1656RT - Large Image
 
1656RT - Large Image
Attachments
 
 
1656RT - Specification Sheet
Tech Bulletins
 
 
1656RT - Tech Bulletin
Other Links
 
 
1656RT - Other
 
1656RT - Other
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
Zinc Plated
Dimensions and Weight
Size
2-1/2 in
Descriptions
Description
2-1/2" RT EMT COMP CONN
Long Description
Eaton Crouse-Hinds series raintight compression connector, EMT, Straight, Insulated, Steel, Threadless, 2-1/2"
Features
Crouse-Hinds series raintight EMT connectors and couplings are used in raintight environments to join EMT conduit to a box or enclosure, or to couple two ends of EMT conduit. The design prevents water seepage into the conduit, box or enclosure.
Product Type
2 1/2 Emt CMP Conn Raintight Insulated
extra long description
MIDWEST 1656RT 2 1/2 EMT CMP CONN R
Additional Information
dimensions
5.2200 IN X 3.4200 IN X 3.4200 IN
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
1656RT
GTIN
00784564004628
UPC
784564004628
Taxonomies, Classifications, and Categories
Type
Raintight compression connector
Category Description
STEEL EMT FITTINGS
Packaging
Weight per each
1.63
Carton
1
Package
2
Uses, Certifications, and Standards
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
standard
UL, cUL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 1656RT.
Jump To:

Cross Referenced

These items are similar to 1656RT but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
826ART Arlington 00018997830005
1656RT Eaton Crouse-Hinds 00784564004628
657SIRT Topaz 00751338830127
92525B Halex 00051411925253
2960RT Raco 00050169501047
TC717A-RT Thomas & Betts 00785991049060

* All prices subject to change.

Begin Live Chat