11N - 1/2" Plastic Locknut

Eaton

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 25)

  • $0.00 (Per 100)

Available from manufacturer.

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
11N
Manufacturer
Eaton
Manufacturer's Part Number
11N
Description
1/2" Plastic Locknut
Eaton Crouse-Hinds Series NCG Locknut, Polyamide 6, 1/2"
Slang Terms

Suggest a New Term
Categories
Condubx, Non-Metallic CBL, S. - Cable & Cord Grips Mark as Incorrect
Suggest a New Category
Classification
Cord Connectors & Cord Grips
UNSPSC
39121431 - Cable gland connector
UPC/GTIN
784564002488 / 00784564002488
Weight per unit
0.01 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Stock Availability
Nacogdoches
0
All Stores
0
Resources
Attachments
 
 
11N - Specification Sheet
Images
 
 
11N - Small Image
 
11N - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Dimensions and Weight
Size
1/2 in
Descriptions
Features
For use with portable cord, Crouse-Hinds series NCG and NCGB watertight cord grips terminate and protect conductors from mechanical damage due to vibration and movement. A neoprene bushing seals out oils, coolants, water, dust and other abusive agents. NCG and NCGB cord grips may be used with types S, SO, STO, SJ, SJT, SJTO and SVO portable cords. NCGS non-metallic cord grips are used in both commercial and residential grid-tied PV solar applications and are designed to accommodate the entry of multiple
Product Type
1/2 Non Metallic Locknut
Description
1/2" PLASTIC LOCKNUT
extra long description
MIDWEST 11N 1/2 NON METALLIC LOCKNU
Long Description
Eaton Crouse-Hinds series NCG locknut, Polyamide 6, 1/2"
Additional Information
dimensions
1.0600 IN X 0.2700 IN X 1.0600 IN
Manufacturer Information
Brand
EATON CROUSE-HINDS SERIES
GTIN
00784564002488
UPC
784564002488
Taxonomies, Classifications, and Categories
Category Description
CORD CONNECTORS & CORD GRIPS
Type
LOCKNUT
Packaging
Weight per each
0.01
Carton
1
Package
25
Uses, Certifications, and Standards
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
Enclosure
NEMA 4X
standard
UL 514B, CUL, CSA C22.2
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 0

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available
These alternate items can be purchased instead of 11N.
Jump To:

Cross Referenced

These items are similar to 11N but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
11N Eaton Crouse-Hinds 00784564002488
LN-501 Thomas & Betts 00785991055511
LN-501 Thomas & Betts Conduit n/a
NLN12B Topaz 00751338309708
NLN12G Topaz 00751338309807

* All prices subject to change.

Begin Live Chat