1040NI - 4" Non-Ins Threaded Bushing

Eaton

  • $49.42 (Each)
  • $49.42 (Each)

  • $247.09 (Per 5)

  • $4,941.80 (Per 100)
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
1040NI
Manufacturer
Eaton
Manufacturer's Part Number
1040NI
Description
4" Non-Ins Threaded Bushing
Eaton Crouse-Hinds Series Throat Bushing, Rigid/Imc, Non-Insulated, Malleable Iron, Threaded, 4"
Slang Terms

Suggest a New Term
Categories
Rigid Conduit Fittings - Rigid Conduit Fittings - Steel Mark as Incorrect
Suggest a New Category
Classification
Locknuts, Bushings, Re-Bushings, Re-Washers, Threaded Plugs, Knockout Plugs
UNSPSC
39121312 - Electrical bushing
UPC/GTIN
662277003506 / 00662277003506
Weight per unit
0.95 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$49.42 (Each)
Carton
$49.42 (Each)
Standard Packaging
$247.09 (Per 5)
Resources
Images
 
 
1040NI - Small Image
 
1040NI - Large Image
Attachments
 
 
1040NI - Specification Sheet
Tech Bulletins
 
 
1040NI - Tech Bulletin
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
Malleable Iron
connection
Threaded
Dimensions and Weight
Size
4 in
Descriptions
Product Type
4" Non-Insulated Threaded Bushing
Features
Insulating and throat bushings from Eaton's Crouse-Hinds Division are used on threaded rigid or IMC conduit to prevent wires from being damaged by sharp edges. They are available in threaded and threadless versions.
Long Description
Eaton Crouse-Hinds series throat bushing, Rigid/IMC, Non-insulated, Malleable iron, Threaded, 4"
Special Features
Weight 95 Lb per 100
Description
4" NON-INS THREADED BUSHING
extra long description
CRS-H 1040NI 4" NON-INSULATED THREA
Additional Information
dimensions
5.0600 IN X 5.0600 IN X 1.1300 IN
Manufacturer Information
Brand
EATON CROUSE-HINDS SERIES
Manufacturers Part Number
1040NI
GTIN
00662277003506
UPC
662277003506
Taxonomies, Classifications, and Categories
Category Description
Locknuts, Bushings, Re-Bushings, Re-Washers, Threaded Plugs, Knockout Plugs
Type
Throat bushing
Packaging
Weight per each
0.95
Carton
1
Package
5
Uses, Certifications, and Standards
Temperature Rating
105 DEG C
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
standard
UL, cUL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 1040NI.
Jump To:

Cross Referenced

These items are similar to 1040NI but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
BU400 Appleton Electric 00781381162401
1040NI Eaton Crouse-Hinds 00662277003506
2-400 O-Z Gedney 00783126593501
360M Producto Electric Corp. 00785244136059
1116 Raco 00050169011164
131TB Thomas & Betts 00786210001319
BU-410 Thomas & Betts 00785991404180
310M Topaz 00751338127203

* All prices subject to change.

Begin Live Chat