3020 - 16OZ Knock'Er Loose Penetrating Solvent

CRC

  • $15.62 (Each)
  • $15.62 (Each)

  • $187.44 (Per 12)
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
3020
Manufacturer
CRC
Manufacturer's Part Number
03020
Description
16OZ Knock'Er Loose Penetrating Solvent
An Industrial Strength, Low Viscosity Super Penetrant Designed to Quickly Loosen and Free Seized, Bound or Frozen Fasteners. Quickly Permeates Rust, Scale, Gum, Grease and Corrosion. Outperforms The Competition As Verified By Independent Tests. 13 WT Oz Aerosol
Slang Terms

Suggest a New Term
Categories
Tools - Paint, Chemicals, Etc. Mark as Incorrect
Suggest a New Category
Classification
Aerosols
UNSPSC
15121806 - Penetrating oils
UPC/GTIN
078254030203 / 00078254030203
Weight per unit
1.0833 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$15.62 (Each)
Standard Packaging
$187.44 (Per 12)
Resources
Images
 
 
3020 - Large Image
Attachments
 
 
3020 - Specification Sheet
Other Links
 
 
3020 - Other
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
Reddish
Dimensions and Weight
Size
16
Descriptions
Features
Industrial strength, low viscosity super penetrant.
Description
16OZ KNOCK'ER LOOSE PENETRATING SOLVENT
extra long description
CRC 03020 Knock'er Loose Penetratin
Product Type
Knock'Er Loose Penetrating Solvent 13 Oz
Special Features
Industrial Strength, Low Viscosity
Long Description
An industrial strength, low viscosity super penetrant designed to quickly loosen and free seized, bound or frozen fasteners. Quickly permeates rust, scale, gum, grease and corrosion. Outperforms the competition as verified by independent tests. 13 Wt Oz Aerosol
Additional Information
flammability
Non-Flammable
Flash Point
147
Base
Petroleum
lubricant type
Thin, Non-Drying
Manufacturer Information
Manufacturers Part Number
03020
Brand
CRC
GTIN
00078254030203
UPC
078254030203
Taxonomies, Classifications, and Categories
Category Description
AEROSOLS
Type
Penetrating Solvent
Packaging
Weight per each
1.0833
Carton
1
Package
12
Uses, Certifications, and Standards
Application
Nuts and bolts, pins, screws, bushings, clips, hinges, snaps, lugs, caps, locks, washers and sliding mechanisms.
standard
RoHS Compliant, NSF H2 Registered
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 3020.
Jump To:

Similar Items

Similar items are close alternatives to 3020, though they may not be 100% alike.

PENETRATING SOLVENT
  • MFR Part #: 03021
  • GTIN: 00078254030210
  • Manufacturer: CRC
PENETRATING SOLVENT
  • MFR Part #: 03022
  • GTIN: 00078254030227
  • Manufacturer: CRC
PENETRATING SOLVENT
  • MFR Part #: 03023
  • GTIN: 00078254030234
  • Manufacturer: CRC
PENETRATING SOLVENT
  • MFR Part #: 03024
  • GTIN: 00078254030241
  • Manufacturer: CRC
PENETRATING SOLVENT
  • MFR Part #: 03016
  • GTIN: 00078254030166
  • Manufacturer: CRC

* All prices subject to change.

Begin Live Chat