P211W552WW0K - 52" WHT Pro Plus 211/Light Kit

Craftmade

  • Special Order Item
  • $0.00 (Each)

Availability: Currently Out Of Stock
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
P211W552WW0K
Manufacturer
Craftmade
Manufacturer's Part Number
P211W5-52WWOK
Description
52" WHT Pro Plus 211/Light Kit
The Ideal Combination Of Excellent Performance, Exceptional Value and Timeless Style, The Craftmade Pro Plus 52" Ceiling Fan With Frosted White Glass Bowl Light With Non-Dimmable Led Bulbs Included Featuring A Clean Motor, Updated Straight Blade Arms and Canopy Is Built For Performance. The Dual Mount, 3-Speed, Reversible Fan Includes Custom 52" Reversible Blades. Optional Remote Controls Are Available(Sold Separately).
Slang Terms

Suggest a New Term
Category
Unassigned
Classification
N/A
UNSPSC
N/A
UPC/GTIN
647881219932 / 00647881219932
Weight per unit
16.2 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
P211W552WW0K - Small Image
 
P211W552WW0K - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Style
Transitional
Finish
white
Descriptions
Product Type
52"Ceiling Fan
Long Description
The ideal combination of excellent performance, exceptional value and timeless style, the Craftmade Pro Plus 52" ceiling fan with frosted white glass bowl light with non-dimmable LED bulbs included featuring a clean motor, updated straight blade arms and canopy is built for performance. The dual mount, 3-speed, reversible fan includes custom 52" reversible blades. Optional remote controls are available(Sold Separately).
Description
52" WHT PRO PLUS 211/LIGHT KIT
Additional Information
Voltage
120.00
bulb type
E26
Category
Fans
Safety Rating
Indoor
Manufacturer Information
Brand
CRAFTMADE
Manufacturers Part Number
P211W5-52WWOK
GTIN
00647881219932
UPC
647881219932
Taxonomies, Classifications, and Categories
Type
Ceiling Fans
Category Description
Fuses & Fuse Accessories
Packaging
Weight per each
16.2