ECF114FB5FBGW - 4 A19 9W FB 52" Eos Frost Cra

Craftmade

  • Special Order Item
  • $0.00 (Each)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
ECF114FB5FBGW
Manufacturer
Craftmade
Manufacturer's Part Number
8120
Description
4 A19 9W FB 52" Eos Frost Cra
Slang Terms

Suggest a New Term
Category
Unassigned
Classification
N/A
UNSPSC
N/A
GTIN
00
Weight per unit
0.14 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
ECF114FB5FBGW - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Finish
Light
Style
Medium
Descriptions
Product Type
Bulb 20/11/26watt
Description
4 A19 9W FB 52" EOS FROST CRA
Additional Information
Voltage
120.00 LBS
Category
Bulbs
bulb type
Medium
Manufacturer Information
Brand
CRAFTMADE
Manufacturers Part Number
8120
GTIN
00
Taxonomies, Classifications, and Categories
Category Description
Fuses & Fuse Accessories
Type
A21
Packaging
Weight per each
0.14
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat