ECF104FB5FBGW - 52" FB Eos Clear 4 Light Fan

Craftmade

  • Special Order Item
  • $0.00 (Each)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
ECF104FB5FBGW
Manufacturer
Craftmade
Manufacturer's Part Number
ECF104FB5-FBGW
Description
52" FB Eos Clear 4 Light Fan
The Craftmade Eos 52" Ceiling Fan With Clear Glass Four-Light Kit Including Dimmable Led Bulbs Features A Smooth, 3-Speed, Reversible Motor, Updated Blade Arms, and Reversible Custom 52" Blades. Optional Remote Controls Are Available (Sold Separately).
Slang Terms

Suggest a New Term
Category
Unassigned
Classification
N/A
UNSPSC
N/A
UPC/GTIN
647881253127 / 00647881253127
Weight per unit
17.2 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
ECF104FB5FBGW - Small Image
 
ECF104FB5FBGW - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Finish
Black
Style
Transitional
Descriptions
Description
52" FB EOS CLEAR 4 LIGHT FAN
Long Description
The Craftmade Eos 52" ceiling fan with clear glass four-light kit including dimmable LED bulbs features a smooth, 3-speed, reversible motor, updated blade arms, and reversible custom 52" blades. Optional remote controls are available (Sold Separately).
Product Type
52"Ceiling Fan
Additional Information
Voltage
120.00
bulb type
A19
Category
Fans
Safety Rating
Indoor
Manufacturer Information
Brand
CRAFTMADE
Manufacturers Part Number
ECF104FB5-FBGW
GTIN
00647881253127
UPC
647881253127
Taxonomies, Classifications, and Categories
Category Description
Fuses & Fuse Accessories
Type
Ceiling Fans
Packaging
Weight per each
17.2
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat