FL3K40 - 40A Eei-Nema Type K Fuse Link Removable Buttonhead

Eaton Cooper Power Series

  • $17.68 (Each)
  • $17.68 (Each)

  • $265.20 (Per 15)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
FL3K40
Manufacturer
Eaton Cooper Power Series
Manufacturer's Part Number
FL3K40
Description
40A Eei-Nema Type K Fuse Link Removable Buttonhead
Fuse Link, Capacitor Bank Protection;Feeder Protection;Medium Voltage Fused Cutout;Primary Side Transformer Protection Application, No Blown Fuse Indicator, 40 A Current Rating, 0.75 In;19 MM Diameter, Single Element Type, High Voltage Distribution Cut-Out;Pen Fuse Cutout For Use With, 1 to 200 A Fuse Rating, Type K Fuse Type, 8 Ka Interrupt Rating, 23 In;584 MM Overall Length, 1 CT;25 PK Package Quantity, Ansi C37-42;IEC Standard 60282-2;Ieee STD C37.41 Standard;Ieee STD C57.42(TM) Standard, 27 KV Voltage
Slang Terms

Categories
Enhanced Commodity Codes - Fuses
Classification
Fuses & Fuse Accessories
UNSPSC
39121626 - Medium voltage fuse
UPC/GTIN
051712145923 / 00051712145923
Weight per unit
0.1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$17.68 (Each)
Standard Packaging
$265.20 (Per 15)
Resources
Images
 
 
FL3K40 - Large Image
 
FL3K40 - Large Image
 
FL3K40 - Small Image
Attachments
 
 
FL3K40 - Specification Sheet
Other Links
 
 
FL3K40 - Other
Features
Current Rating
40 A
Voltage Rating
27 kV
interrupt rating
8 kA
amperage rating
40
Dimensions and Weight
Diameter
0.75 in;19 mm
Overall Length
23 in;584 mm
Descriptions
Product Type
Fuse Link
Long Description
Fuse Link, Capacitor Bank Protection;Feeder Protection;Medium Voltage Fused Cutout;Primary Side Transformer Protection Application, No Blown Fuse Indicator, 40 A Current Rating, 0.75 in;19 mm Diameter, Single Element Type, High Voltage Distribution Cut-Out;Pen Fuse Cutout For Use With, 1 to 200 A Fuse Rating, Type K Fuse Type, 8 kA Interrupt Rating, 23 in;584 mm Overall Length, 1 CT;25 PK Package Quantity, ANSI C37-42;IEC Standard 60282-2;IEEE Std C37.41 Standard;IEEE Std C57.42(TM) Standard, 27 kV Voltage
Features
Medium voltage fuses:Type H (high surge), EEI-NEMA Type K (fast-acting), EEI-NEMA Type T (time-delay).High-surge, Type H fuses are manufactured in ratings of 1, 2, 3, 5, and 8 amps and were developed for primary fusing of small-sized transformers. Type H links are manufactured in the universal button head design. Type N fuses conform to previous NEMA standards and are superseded by Type K and T links. Type N fuses are manufactured in the universal button design in ratings of 5 through 200 amps for use in s
Short Description
Fuse Link, Type K, 40 A, 23 in (L)
Description
40A EEI-NEMA TYPE K FUSE LINK REMOVABLE BUTTONHEAD
extra long description
EFSE FL3K40 FUSE LINK,EDISON,TYPE K
Additional Information
Fuse Type
Type K
Fuse Rating
1 to 200 A
for use with
High Voltage Distribution Cut-Out;Pen Fuse Cutout
Element Type
Single
Standards Met
ANSI C37-42;IEEE Std C37.41 Standard;IEEE Std C57.42(TM) Standard;IEC Standard 60282-2
package quantity
1 CT;25 PK
dimensions
0.7500 IN X 0.7500 IN X 23.0000 IN
Manufacturer Information
Brand
Eaton Cooper Power Series
Manufacturers Part Number
FL3K40
GTIN
00051712145923
UPC
051712145923
Taxonomies, Classifications, and Categories
Category Description
Fuses & Fuse Accessories
Type
Edison Fuse link
Packaging
Weight per each
0.1
Carton
1
Package
15
Uses, Certifications, and Standards
Application
Primary Side Transformer Protection;Feeder Protection;Capacitor Bank Protection;Medium Voltage Fused Cutout
standard
 ClasséEC ,IEEE Certified ,IEC Rated ,CertifiéIEEE
You must have an account to view stock levels

* All prices subject to change.