-
-
Thank you for your suggestions!
We appreciate your assistance in improving our software. It helps us serve you even better!
Edit Mode: Please login to suggest improvements for this item.
Close
Help Improve Our Data
- Features
-
- Conductor Size
-
23 AWG Solid
- Material, Color, and Finish
-
- Insulation Material
-
Fluorinated Ethylene Propylene, FRPO
- Jacket Color
-
NATURAL
- Jacket Material
-
PVC
- Conductor Material
-
SOLID BARE COPPER
- Insulation Color Code
-
White/Blue with Blue, White/Orange with Orange, White/Green with Green, White/Brown with Brown
- Dimensions and Weight
-
- Length
-
1000 ft
- Descriptions
-
- Product Type
-
Data Cable
- Description
-
23/4 CAT6 PLENUM CABLE
- extra long description
-
PLENUM TYPE; 1000 FT; SOLID BARE COPPER CONDUCTOR MATERIAL; UL, CUL, ETL APPROVAL; REEL IN BOX STANDARD PACKAGE; FLUORINATED ETHYLENE PROPYLENE, FRPO INSULATION MATERIAL; 23 AWG SOLID CONDUCTOR SIZE; PVC JACKET MATERIAL; NATURAL JACKET COLOR; 0.21 INCH CABLE OUTER DIAMETER; 6 CATEGORY; 0.039 INCH INSULATION THICKNESS; CMP, FT6 JACKET RATING; 5.6 NANOFARAD/100 M CAPACITANCE; 9.38 OHM/100 M DC RESISTANCE; 4 CONDUCTOR PAIR(S); 1 TO 600 MHZ OPERATING FREQUENCY; 0.7 DB/100 M AT 300 MHZ ATTENUATION; WHITE/BLUE W
- Long Description
-
DATA CABLE, PLENUM TYPE; 1000 FT; SOLID BARE COPPER CONDUCTOR MATERIAL; UL, CUL, ETL APPROVAL; REEL IN BOX STANDARD PACKAGE; FLUORINATED ETHYLENE PROPYLENE, FRPO INSULATION MATERIAL; 23 AWG SOLID CONDUCTOR SIZE; PVC JACKET MATERIAL; NATURAL JACKET COLOR
- Commodity Description
-
PLENUM SHIELDED TWISTED-PAIR CBL
- Additional Information
-
ROHS Compliant; Applicable Standard ANSI 854; Jacket Thickness 0.2 Inch; Application Patch Panel, Communication Closet, Broadband, Digital Video
- Additional Information
-
- Attenuation
-
0.7 dB/100 M at 300 MHz
- Insulation Thickness
-
0.039 Inch
- Cable Outer diameter
-
0.21 Inch
- Operating Frequency
-
1 to 600 MHz
- Number of Conductor Pairs
-
4
- Capacitance
-
5.6 Nanofarad/100 M
- Category
-
6
- DC Resistance
-
9.38 OHM/100 M
- Jacket Rating
-
CMP, FT6
- Manufacturer Information
-
- Brand
-
Cables & Cords
- Manufacturers Part Number
-
I99993-2H
- Model
-
977964
- GTIN
-
00029892964979
- UPC
-
029892964979
- Taxonomies, Classifications, and Categories
-
- Category Description
-
Portable Cords, Voice, Data, Video Wire & Cable
- Type
-
PLENUM
- Packaging
-
- Standard Package
-
Reel in Box
- Weight per foot
-
1
- Carton
-
1
- Package
-
1000
- Uses, Certifications, and Standards
-
- Approval
-
UL, CUL, ETL
Help Improve Our Data
Edit Mode: Please login to suggest improvements for this item.
Close
-
You must have a customer account to view stock availability at all locations.
Select the category(ies) that you wish to link this item to.
(You can select multiple categories by holding the Ctrl-key while clicking)
Link Category
* All prices subject to change.
Suggest Related Item
Type:
Lookup Related Catalog Number:
Submitting Your Suggestion
Please wait until the operation is complete.