-
-
Thank you for your suggestions!
We appreciate your assistance in improving our software. It helps us serve you even better!
Edit Mode: Please login to suggest improvements for this item.
Close
Help Improve Our Data
- Features
-
- Number of Conductors
-
2
- Conductor Size
-
18 AWG
- Voltage Rating
-
300 V
- Stranding
-
SOLID
- Material, Color, and Finish
-
- Conductor Material
-
Bare Copper
- Color Code
-
BLACK, RED
- Insulation Material
-
LOW SMOKE PVC
- Jacket Material
-
Low Smoke PVC
- Jacket Color
-
RED
- Dimensions and Weight
-
- Outer Diameter
-
0.158 INCH
- Length
-
1000 ft
- Descriptions
-
- Product Type
-
Fire Alarm Cable
- Description
-
18/2 SHIELDED PLENUM RATED FIRE ALARM CABLE
- Long Description
-
FIRE ALARM CABLE, FPLP (UL), CMP/FT6 (CUL), PLENUM, MULTI CONDUCTOR TYPE; 1000 FT; 0.158 INCH OUTER DIAMETER; BARE COPPER CONDUCTOR MATERIAL; UL 444, UL 1424, CUL APPROVAL; 300 V VOLTAGE RATING; -20 TO 75 DEG C TEMPERATURE RATING; 21 LB/MFT WEIGHT
- extra long description
-
FPLP (UL), CMP/FT6 (CUL), PLENUM, MULTI CONDUCTOR TYPE; 1000 FT; 0.158 INCH OUTER DIAMETER; BARE COPPER CONDUCTOR MATERIAL; UL 444, UL 1424, CUL APPROVAL; 300 V VOLTAGE RATING; -20 TO 75 DEG C TEMPERATURE RATING; 21 LB/MFT WEIGHT; 2 CONDUCTOR(S); LOW SMOKE PVC INSULATION MATERIAL; 18 AWG CONDUCTOR SIZE; BLACK, RED COLOR CODE; LOW SMOKE PVC JACKET MATERIAL; REEL PACKAGE TYPE; SOLID STRANDING; RED JACKET COLOR; ALUMINUM MYLAR OVERALL SHIELD WITH TINNED COPPER DRAIN WIRE SHIELDING TYPE; SIGNAL[R] BRAND; ROHS
- Additional Information
-
ROHS Compliant; Applicable Standard NEC 760/800; Insulation Thickness 0.01 Inch; Jacket Thickness 0.014 Inch; Insulated Conductor Diameter 0.06 Inch; Application Smoke Detector, Signaling, Fire Protective Circuit
- Commodity Description
-
PLENUM SHIELDED MULTICOND CABLE
- Additional Information
-
- Shielding Type
-
ALUMINUM MYLAR OVERALL SHIELD WITH TINNED COPPER DRAIN WIRE
- Manufacturer Information
-
- Brand
-
Cables & Cords
- Manufacturers Part Number
-
G40006-1A
- Model
-
858
- GTIN
-
00029892391003
- UPC
-
029892391003
- Taxonomies, Classifications, and Categories
-
- Category Description
-
ELECTRONIC CABLE
- Type
-
FPLP (UL), CMP/FT6 (CUL), Plenum, Multi Conductor
- Packaging
-
- Weight
-
21 Lb/MFt
- Package Type
-
Reel
- Weight per foot
-
0.002
- Carton
-
1000
- Uses, Certifications, and Standards
-
- Temperature Rating
-
-20 TO 75 DEG C
- Approval
-
UL 444, UL 1424, CUL
Help Improve Our Data
Edit Mode: Please login to suggest improvements for this item.
Close
-
You must have a customer account to view stock availability at all locations.
Select the category(ies) that you wish to link this item to.
(You can select multiple categories by holding the Ctrl-key while clicking)
Link Category
* All prices subject to change.
Suggest Related Item
Type:
Lookup Related Catalog Number:
Submitting Your Suggestion
Please wait until the operation is complete.