65572003 - 14/3 Seoow 250'

Cables & Cords

  • $1.72 (Per Foot)
  • $1.72 (Per Foot)

  • $428.85 (Per 250 Feet)

  • $1,715.39 (Per 1,000 Feet)

Availability: Call for Availability

QTY:
Feet
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
65572003
Manufacturer
Cables & Cords
Manufacturer's Part Number
65572003
Description
14/3 Seoow 250'
Flexible Cord, Seoow Type; 250 FT; 250 Length In FT; 0.55 Inch Outer Diameter; Astm B-174 Bare Copper Conductor Material; Ul 62, Csa 22.2 Approval
Slang Terms

Suggest a New Term
Categories
Hvy Duty 600V PRTBL Cord&Cable - Seow-Seoow Mark as Incorrect
Suggest a New Category
Classification
Portable Cords, Voice, Data, Video Wire & Cable
UNSPSC
-
UPC/EAN/GTIN
N/A
Weight per unit
0.121 (lbs/ft)
Price & Packaging
Minimum Order Quantity
Foot
Unit
$1.72 (Per Foot)
Carton
$428.85 (Per 250 Feet)
Resources
Images
 
 
65572003 - Small Image
 
65572003 - Large Image
Attachments
 
 
65572003 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Conductor Size
14 AWG
Number of Conductors
3 in
Stranding
41/30 STRANDS
Voltage Rating
600 V
Material, Color, and Finish
Conductor Material
ASTM B-174 BARE COPPER
Color Code
BLACK, WHITE, GREEN
Insulation Material
TPE
Jacket Material
TPE
Jacket Color
YELLOW
Dimensions and Weight
Outer Diameter
0.55 INCH
Length in ft
250
Length
250 ft
Descriptions
Description
14/3 SEOOW 250'
Long Description
FLEXIBLE CORD, SEOOW TYPE; 250 FT; 250 LENGTH IN FT; 0.55 INCH OUTER DIAMETER; ASTM B-174 BARE COPPER CONDUCTOR MATERIAL; UL 62, CSA 22.2 APPROVAL
Commodity Description
SEOW - SEOOW - 600V CORD & CABLE
Product Type
Flexible Cord
extra long description
SEOOW TYPE; 250 FT; 250 LENGTH IN FT; 0.55 INCH OUTER DIAMETER; ASTM B-174 BARE COPPER CONDUCTOR MATERIAL; UL 62, CSA 22.2 APPROVAL; INDUSTRIAL MACHINERY, WASHING MACHINE, HEAVY-DUTY TOOL, MOTOR, TEMPORARY ELECTRICAL POWER AND LIGHTING APPLICATION; 600 V VOLTAGE RATING; -50 TO 105 DEG C TEMPERATURE RATING; 3 CONDUCTOR(S); TPE INSULATION MATERIAL; 14 AWG CONDUCTOR SIZE; BLACK, WHITE, GREEN COLOR CODE; TPE JACKET MATERIAL; COIL PACKAGE TYPE; 41/30 STRANDS STRANDING; YELLOW JACKET COLOR; QUANTUM[R] BRAND
Manufacturer Information
Brand
Cables & Cords
Manufacturers Part Number
65572003
Taxonomies, Classifications, and Categories
Category Description
Portable Cords, Voice, Data, Video Wire & Cable
Type
SEOOW
Packaging
Package Type
Coil
Weight per foot
0.121
Carton
250
Uses, Certifications, and Standards
Temperature Rating
-50 TO 105 DEG C
Application
INDUSTRIAL MACHINERY, WASHING MACHINE, HEAVY-DUTY TOOL, MOTOR, TEMPORARY ELECTRICAL POWER AND LIGHTING
Approval
UL 62, CSA 22.2
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 65572003.
Jump To:

Substitutes

Substitutes are practically identical items. The following can be used in place of 65572003.

14/3 Seoow 250'
  • Our Part #: 223470402
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: N/A
  • Manufacturer: Cables & Cords
  • Find: Similar Items
  • Pkg Sizes: 250 Feet ($428.85) ·
223470402 - Cables & Cords

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$1.72

Per Foot

QTY:
Feet
Add
Portable Cord, Seoow Type; 0.525 Inch Outer Diameter; Bare Copper Conductor Mate...
  • Our Part #: 223476402
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 223476402
  • Manufacturer: Cables & Cords
  • Find: Similar Items
  • Pkg Sizes: 250 Feet ($428.85) ·
223476402 - Cables & Cords

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$1.72

Per Foot

QTY:
Feet
Add

* All prices subject to change.

Begin Live Chat