511050609 - COR

511050609 - 16/2 STR Non-Sheilded Gray

Cables & Cords

  • $0.29 (Per Foot)
  • $0.29 (Per Foot)
  • $288.01 (Per 1,000 Feet)

Availablity: In Stock

QTY:
Feet
  • Help Improve Our Data
    Quick Specs
    Catalog Number
    511050609
    Manufacturer
    Cables & Cords
    Manufacturer's Part Number
    511050609
    Description
    16/2 STR Non-Sheilded Gray
    16/2 CMR/CL3R Gy 1MR
    Slang Terms

    Suggest a New Term
    Similar Brands

    Categories
    Multiconductor CBL For VDV - Non-Plenum Unshielded Cable  Mark as Incorrect
    Suggest a New Category
    Classification
    Electronic Cable
    UNSPSC
    26121609 - Network cable
    UPC/GTIN
    029892289317 / 00029892289317
    Weight per unit
    0.03 (lbs/ft)
    Price & Packaging
    Minimum Order Quantity
    Foot
    Unit
    $0.29 (Per Foot)
    Carton
    $288.01 (Per 1,000 Feet)
    Resources
    Images
     
     
    511050609 - Small Image
     
    511050609 - Large Image
    Specifications Sheets
     
     
    511050609 - Specification Sheet
    Attachments
     
     
    511050609 - Specification Sheet
     
    511050609 - Specification Sheet


    Suggest Substitute Item
    Help Improve Our Data
  • Help Improve Our Data
    Features
    Conductor Size
    16 AWG STRANDED
    Number of Conductors
    2
    Voltage Rating
    300 V
    Material, Color, and Finish
    Conductor Material
    Bare Copper
    Color Code
    BLACK, RED
    Jacket Color
    GRAY
    Insulation Material
    Polypropylene/Fr Polypropylene
    Jacket Material
    PVC
    Dimensions and Weight
    Outer Diameter
    0.168 INCH
    Length
    1000 ft
    Descriptions
    Product Type
    multi-Conductor Cable
    Description
    16/2 STR NON-SHEILDED GRAY
    Long Description
    MULTI-CONDUCTOR CABLE, CMR/CL3R (UL), CMG/FT4 (CUL) TYPE; 1000 FT; 0.168 INCH OUTER DIAMETER; BARE COPPER CONDUCTOR MATERIAL; UL 13, UL 444, CUL APPROVAL
    extra long description
    CMR/CL3R (UL), CMG/FT4 (CUL) TYPE; 1000 FT; 0.168 INCH OUTER DIAMETER; BARE COPPER CONDUCTOR MATERIAL; UL 13, UL 444, CUL APPROVAL; COMMUNICATION, INTERCOM/P.A SYSTEM, NURSE CALL, POWER LIMITED CIRCUIT, REMOTE CONTROL, SECURITY SYSTEM, SIGNALING, SOUND/AUDIO APPLICATION; 300 V VOLTAGE RATING; -20 TO 60 DEG C TEMPERATURE RATING; 2 CONDUCTOR(S); POLYPROPYLENE/FR POLYPROPYLENE INSULATION MATERIAL; 16 AWG STRANDED CONDUCTOR SIZE; BLACK, RED COLOR CODE; PVC JACKET MATERIAL; GRAY JACKET COLOR; SIGNAL[R] BRAND; A
    Additional Information
    Applicable Standard NEC 725/800; Insulation Thickness 0.006 Inch; Jacket Thickness 0.014 Inch; Packaging Type Reel
    Commodity Description
    Non-Plenum Unshlded Multicond Cable
    Manufacturer Information
    Brand
    Cables & Cords
    Manufacturers Part Number
    R50003-1A
    Model
    51105
    GTIN
    00029892289317
    UPC
    029892289317
    Taxonomies, Classifications, and Categories
    Category Description
    ELECTRONIC CABLE
    Type
    CMR/CL3R (UL), CMG/FT4 (CUL)
    Packaging
    Weight per foot
    0.03
    Carton
    1000
    Uses, Certifications, and Standards
    Temperature Rating
    -20 TO 60 DEG C
    Application
    Communication, Intercom/P.A System, Nurse Call, Power Limited Circuit, Remote Control, Security System, Signaling, Sound/Audio
    Approval
    UL 13, UL 444, CUL
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
    Suggest a new slang term for 511050609

    Type in the slang term you'd like to suggest.

* All prices subject to change.