025388828 - 50' 12/3 SJTW LKG CRD Yl/BK

Cables & Cords

  • $96.81 (Per Foot)
  • $96.81 (Per Foot)

  • $387.24 (Per 4 Feet)

In-Stock: 32 available at other locations ( find a store with stock)

QTY:
Feet
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
025388828
Manufacturer
Cables & Cords
Manufacturer's Part Number
25388828
Description
50' 12/3 SJTW LKG CRD Yl/BK
Locking Extension Cord, Stranded, 65/30 MM Core Strands, #12 Awg Conductor Size, Copper Conductor Material, 15 A, Yellow and Black, 3 Conductors, 50 FT Overall Length, 0.42 In Outside Diameter, 7.025 LB/Ea
Slang Terms

Suggest a New Term
Categories
Portable Cords & Cable - Portable Cord Sets Mark as Incorrect
Suggest a New Category
Classification
Cord Sets [Dryer & Range Cords & Booster Cables)
UNSPSC
26121536 - Extension cord
UPC/GTIN
029892025380 / 00029892025380
Weight per unit
7.025 (lbs/ft)
Price & Packaging
Minimum Order Quantity
Foot
Unit
$96.81 (Per Foot)
Standard Packaging
$387.24 (Per 4 Feet)
Stock Availability
Nacogdoches
0 Feet (Find nearest stock)
All Stores
32 Feet
Resources
Images
 
 
025388828 - Small Image
 
025388828 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Conductor Size
#12 AWG
Current Rating
15 A
Number of Conductors
3
amperage rating
10
Voltage Rating
5 +/-1 mA
connection
5-15P
Material, Color, and Finish
Conductor Material
Copper
Color
Yellow;Black
Insulation Material
PVC
Jacket Material
PVC
Dimensions and Weight
Overall Length
50 ft
Length
50
Descriptions
Product Type
Locking Extension Cord
Long Description
Locking Extension Cord, Stranded, 65/30 mm Core Strands, #12 AWG Conductor Size, Copper Conductor Material, 15 A, Yellow and Black, 3 Conductors, 50 ft Overall Length, 0.42 in Outside Diameter, 7.025 lb/EA
Short Description
50 ft Locking Extension Cord, SJTW, Stranded, 12/3 AWG
Description
50' 12/3 SJTW LKG CRD YL/BK
extra long description
SWC 025388828 CORD, LOCKING 12/3 50
Additional Information
Solid/Strand
Stranded
Core Strands
65/30 mm
outside diameter
0.42 in
Standards Met
UL Canada;ULus Listed;OSHA
Made in USA
yes
strands
65/30
core
TPE
Manufacturer Information
Brand
Cables & Cords
Manufacturers Part Number
25388828
GTIN
00029892025380
UPC
029892025380
Taxonomies, Classifications, and Categories
Category Description
CORD SETS [DRYER & RANGE CORDS & BOOSTER CABLES)
Type
Cord Set
Packaging
Weight
7.025 lb/EA
Package Type
Carton
Weight per foot
7.025
Carton
1
Package
4
Uses, Certifications, and Standards
nema rating
NEMA 5-15P;NEMA 5-15R
Application
Indoor/Outdoor;Residential And Commercial Construction;Institutional and Entertainment Industries
Temperature Rating
-50 to +60 C
standard
UL817
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 32 Feet

Location search:

Greater Nacogdoches Area

Location Stock Available

M-Z

Location Stock Available
Pampa
1 View Store
Roswell
1 View Store
These alternate items can be purchased instead of 025388828.
Jump To:

Similar Items

Similar items are close alternatives to 025388828, though they may not be 100% alike.

Portable Cord Set, #12 Awg Conductor Size, 5 LB/MFT
  • Our Part #: 025880206
  • Nacogdoches Availability: 5
  • Total Availability: In Stock
  • MFR Part #: 1689SW0002
  • Manufacturer: Cables & Cords
  • Find: Similar Items
  • Pkg Sizes: 6 ($391.02) ·
025880206 - Cables & Cords

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$65.17

Each

QTY:
Each
Add
12/3 45SJT Push-Lok Yl/BK
  • MFR Part #: 025188828
  • Manufacturer: Cables & Cords
  • Find: Similar Items
  • Pkg Sizes: 8 Feet ($368.40) ·
025188826 - Cables & Cords

Check local availability

Total Availability: Out of Stock

Book Price

$46.05

Per Foot

Call nearest store for Item Price

* All prices subject to change.

Begin Live Chat