XHHW600GY2000 - Cu XHHW 600 Gray 2000'

Copper

  • Special Order Item
  • $0.00 (Per Foot)

  • $0.00 (Per 1,000 Feet)

  • $0.00 (Per 2,000 Feet)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
XHHW600GY2000
Manufacturer
Copper
Manufacturer's Part Number
55392105
Description
Cu XHHW 600 Gray 2000'
600 Volts and 1000 Volts. Copper Conductor. Cross-Linked Polyethylene (Xlpe) Insulation. High-Heat and Moisture Resistant. Sim Technology For Easier Pulling. Also Rated Sis.
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Wire Mark as Incorrect
Suggest a New Category
Classification
Building Wire
UNSPSC
26121614 - Building cable
UPC/GTIN
032886984051 / 00032886984051
Weight per unit
1.965 (lbs/ft)
Price & Packaging
Minimum Order Quantity
2,000 Feet
Unit
Special Order Item
Resources
Images
 
 
XHHW600GY2000 - Small Image
 
XHHW600GY2000 - Large Image
Attachments
 
 
XHHW600GY2000 - Specification Sheet
Other Links
 
 
XHHW600GY2000 - Other
 
XHHW600GY2000 - Other
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
XHHW 600 STR Cu Sim Gy 2000R
extra long description
SWC 55392105 XHHW 600 Str Cu SIM Gy
Description
CU XHHW 600 GRAY 2000'
Features
Southwire® SIMpull XHHW-2®/RW90 copper conductors are primarily used in conduit, Cable Tray or other recognized raceways for services, feeders, and branch circuit wiring, as specified in the National Electrical Code. SIMpull XHHW-2® copper conductors may be used in wet or dry locations at temperatures not to exceed 90 C. Voltage rating for XHHW-2 conductors is 1000 volts. Suitable for use in Health Care Facilities per Section 517.160 of the National Electrical Code where a dielectric constant of less than
Long Description
600 Volts and 1000 Volts. Copper Conductor. Cross-Linked Polyethylene (XLPE) Insulation. High-Heat and Moisture Resistant. SIM Technology for easier pulling. Also rated SIS.
Manufacturer Information
Brand
Copper
Manufacturers Part Number
55392105
GTIN
00032886984051
UPC
032886984051
Taxonomies, Classifications, and Categories
Category Description
BUILDING WIRE
Availability
minimum qty
2000
Packaging
Weight per foot
1.965
Carton
2000
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of XHHW600GY2000.
Jump To:

Similar Items

Similar items are close alternatives to XHHW600GY2000, though they may not be 100% alike.

Cu XHHW 600 Gray PCS
  • Our Part #: XHHW600GYPCS
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: N/A
  • Manufacturer: Copper
  • Find: Similar Items
  • Pkg Sizes: 1 Foot ($19.87) ·
XHHW600GYPCS - Copper

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$19.87

Per Foot

QTY:
Feet
Add

* All prices subject to change.

Begin Live Chat