UF143WG250 - Uf-B 14/3WG Cable-250'

Copper

  • $129.70 (Per 250 Feet)
  • $0.52 (Per Foot)

  • $129.70 (Per 250 Feet)

  • $518.80 (Per 1,000 Feet)

Availability: Call for Availability

QTY:
Feet
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
UF143WG250
Manufacturer
Copper
Manufacturer's Part Number
13057555
Description
Uf-B 14/3WG Cable-250'
Uf Cable, Sunlight-Resistant Additional Information, Landscape Irrigation;Underground Application, Black, Copper Conductor Material, 14 Awg Conductor Size, PVC Insulation Material, 0.060 In Insulation Thickness, Made In Usa, +60 °C Maximum Operating Temperature, 3 - Conductors, 1 - Strands, 0.184 In Outside Diameter, Carton Package Type, Strand Solid/Strand, Ul Listed, 600 V Voltage Rating, 26/1000 LB/FT Weight
Slang Terms
Non-Metallic Sheathed Cable, Thermoplastic-Sheathed Cable, 220 Wire
Suggest a New Term
Categories
Non-Metallic Cable - Uf-NMCB-Ug-Nmwu Mark as Incorrect
Suggest a New Category
Classification
Romex (RX)& Uf Cable
UNSPSC
26121517 - Copper wire
UPC/GTIN
032886166501 / 00032886166501
Weight per unit
0.1 (lbs/ft)
Price & Packaging
Minimum Order Quantity
250 Feet
Unit
$0.52 (Per Foot)
Carton
$129.70 (Per 250 Feet)
Resources
Images
 
 
UF143WG250 - Small Image
 
UF143WG250 - Large Image
 
UF143WG250 - Large Image
 
UF143WG250 - Video
Attachments
 
 
UF143WG250 - Specification Sheet
Other Links
 
 
UF143WG250 - Other
 
UF143WG250 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Conductor Size
14 AWG
Voltage Rating
600 V
Number of Conductors
3
Material, Color, and Finish
Conductor Material
Copper
Insulation Material
PVC
Color
Black
Dimensions and Weight
Length
250
Descriptions
Product Type
UF Cable
Long Description
UF Cable, Sunlight-Resistant Additional Information, Landscape Irrigation;Underground Application, Black, Copper Conductor Material, 14 AWG Conductor Size, PVC Insulation Material, 0.060 in Insulation Thickness, Made in USA, +60 °C Maximum Operating Temperature, 3 - Conductors, 1 - Strands, 0.184 in Outside Diameter, Carton Package Type, Strand Solid/Strand, UL Listed, 600 V Voltage Rating, 26/1000 lb/ft Weight
Short Description
UF Cable, 1 Strand, 14 AWG Copper Conductor, PVC
Features
Southwire's Type UF Single Conductor is available in sizes 18 and 16 AWG and is rated for 150 volts. They are single conductor cables constructed of solid copper conductors with a PVC insulation.
Additional Information
Sunlight-Resistant
Description
UF-B 14/3WG CABLE-250'
extra long description
SWC 13057555 UFB 14/3 g 250C
similar brands
Romex®
Also Known As...
Non-Metallic Sheathed Cable
Thermoplastic-Sheathed Cable
220 Wire
Additional Information
Solid/Strand
Strand
Number of Strands
1
outside diameter
0.184 in
Insulation Thickness
0.060 in
Maximum Operating Temperature
+60 °C
Standards Met
Ul Listed
Made in USA
yes
media
Yes
Manufacturer Information
Brand
Copper
Manufacturers Part Number
13057555
GTIN
00032886166501
UPC
032886166501
Taxonomies, Classifications, and Categories
Category Description
ROMEX (RX)& UF CABLE
Type
UF-B
Availability
minimum qty
250
Packaging
Package Type
Carton
Weight
26/1000 lb/ft
Weight per foot
0.1
Carton
250
Uses, Certifications, and Standards
Application
Landscape Irrigation;Underground
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat