THHN3PRPCS - THHN 3 STR Purple PCS

Southwire Company

  • $2.19 (Per Foot)
  • $2.19 (Per Foot)

  • $2,190.06 (Per 1,000 Feet)

QTY:
Feet
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
THHN3PRPCS
Manufacturer
Southwire Company
Manufacturer's Part Number
Description
THHN 3 STR Purple PCS
THHN Building Wire, Heat, Moisture, Gasoline and Oil Resistant;Simpull(R) Technology For Easier Pulling Additional Information, Commercial;Industrial Application, Purple Color, Copper Conductor Material, 3 Awg Conductor Size, 100 A (75°C);115 A (90°C);85 A (60°C) Current Rating, PVC Insulation Material, 40 Mil Insulation Thickness, Nylon Jacket Material, Made In Usa, +90 °C Maximum Operating Temperature, 19 - Strands, 346 Mil Outside Diameter, Reel;Spool Package Type, Csa C22.2 No. 75;Federal Specification
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Wire Mark as Incorrect
Suggest a New Category
Classification
Building Wire
UNSPSC
-
UPC/EAN/GTIN
88580098841
Weight per unit
0.19 (lbs/ft)
Price & Packaging
Minimum Order Quantity
Foot
Unit
$2.19 (Per Foot)
Carton
$2.19 (Per Foot)
Stock Availability
Local Store
Find nearby stock
All Stores
9,783 Feet
Resources
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 9,783 Feet

Location search:
These alternate items can be purchased instead of THHN3PRPCS.
Jump To:

Similar Items

Similar items are close alternatives to THHN3PRPCS, though they may not be 100% alike.

THHN 3 STR Purple 5000'
  • MFR Part #:
  • Manufacturer: Southwire Company
  • Find: Similar Items
  • Pkg Sizes: 5,000 Feet ($10,950.30) ·
THHN3PR5000 - Southwire Company

Check local availability

Total Availability: Out of Stock

Book Price

$10,950.30

Per 5,000 Feet

QTY:
Feet
Add

* All prices subject to change.

Begin Live Chat