THHN30GNPCS - THHN 3/0 STR Green PCS

Copper

  • $4.83 (Per Foot)
  • $4.83 (Per Foot)

  • $4,829.17 (Per 1,000 Feet)

In-Stock: 2,212 available locally (West Wichita, KS) ( change location)

QTY:
Feet
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
THHN30GNPCS
Manufacturer
Copper
Manufacturer's Part Number
20508850
Description
THHN 3/0 STR Green PCS
THHN Building Wire, Heat, Moisture, Gasoline and Oil Resistant;Simpull(R) Technology For Easier Pulling;Sunlight Resistant Additional Information, Commercial;Industrial Application, Green Color, Copper Conductor Material, 3/0 Awg Conductor Size, 165 A (60°C);200 A (75°C);225 A (90°C) Current Rating, PVC Insulation Material, 50 Mil Insulation Thickness, Nylon Jacket Material, Made In Usa, +90 °C Maximum Operating Temperature, 19 - Strands, 568 Mil Outside Diameter, Reel;Spool Package Type, Csa C22.2 No. 75;
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Wire Mark as Incorrect
Suggest a New Category
Classification
Building Wire
UNSPSC
26121517 - Copper wire
UPC/GTIN
032886998683 / 00032886998683
Weight per unit
0.574 (lbs/ft)
Price & Packaging
Minimum Order Quantity
Foot
Unit
$4.83 (Per Foot)
Reel
$4.83 (Per Foot)
Stock Availability
West Wichita
2,212 Feet (Check another store)
All Stores
45,035 Feet
Resources
Images
 
 
THHN30GNPCS - Small Image
 
THHN30GNPCS - Large Image
 
THHN30GNPCS - Video
Attachments
 
 
THHN30GNPCS - Specification Sheet
Other Links
 
 
THHN30GNPCS - Other
 
THHN30GNPCS - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Current Rating
165 A (60°C);200 A (75°C);225 A (90°C)
Voltage Rating
600 V
Conductor Size
3/0 AWG
Material, Color, and Finish
Jacket Material
Nylon
Insulation Material
PVC
Conductor Material
Copper
Color
Green
Descriptions
Product Type
THHN Building Wire
Additional Information
Heat, Moisture, Gasoline and Oil Resistant;SIMpull(R) Technology for Easier Pulling;Sunlight Resistant
Long Description
THHN Building Wire, Heat, Moisture, Gasoline and Oil Resistant;SIMpull(R) Technology for Easier Pulling;Sunlight Resistant Additional Information, Commercial;Industrial Application, Green Color, Copper Conductor Material, 3/0 AWG Conductor Size, 165 A (60°C);200 A (75°C);225 A (90°C) Current Rating, PVC Insulation Material, 50 mil Insulation Thickness, Nylon Jacket Material, Made in USA, +90 °C Maximum Operating Temperature, 19 - Strands, 568 mil Outside Diameter, Reel;Spool Package Type, CSA C22.2 No. 75;
Features
Southwire(R) SIMpull THHN(R) copper conductors are made with soft drawn copper. Sizes 14 through 4/0 AWG use a combination-unilay stranding while 250 kcmil and larger sizes use a compressed copper stranding. The wire is covered with a tough heat and moisture resistant PVC insulation with an overall nylon jacket utilizing SIMpull(R) Technology. Available in black, white, red, blue, purple, green, yellow, orange, brown, and gray. Also available in striped configurations. Some colors are subject to economic o
Short Description
THHN Building Wire, 600 V, Green, Nylon Jacket, 19 Strands, 3/0 AWG
Description
THHN 3/0 STR GREEN PCS
extra long description
SWC 20508850 THHN 4/0 Str Cu SIM Bk
Additional Information
Standards Met
CSA C22.2 No. 75;UL Standards 83, 758, 1063, and 1581;NOM-ANCE 90° C;Federal Specification A-A-59544;NEMA WC-70 (ICEA S-95-658) Construction Requirements;National Electrical Code, NFPA 70;FT1 - All Sizes;MTW - Stranded Constructions Only;RoHS/REACH Compliant;ASTM - B3, B8, and B787;UL Listed;cULus Listed;CT Rated
Made in USA
yes
Number of Strands
19
outside diameter
568 mil
Insulation Thickness
50 mil
Maximum Operating Temperature
+90 °C
media
Yes
Manufacturer Information
Brand
Copper
Manufacturers Part Number
20508850
GTIN
00032886998683
UPC
032886998683
Taxonomies, Classifications, and Categories
Category Description
BUILDING WIRE
Packaging
Package Type
Reel;Spool
Weight
575 lb/1000 ft
Weight per foot
0.574
Carton
1
Uses, Certifications, and Standards
Application
Commercial;Industrial
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of THHN30GNPCS.
Jump To:

Similar Items

Similar items are close alternatives to THHN30GNPCS, though they may not be 100% alike.

600 Volts. Copper Conductor. Thermoplastic Insulation/Nylon Sheath, Heat, Moistu...
  • MFR Part #: 55612305
  • Manufacturer: Copper
  • Find: Similar Items
  • Pkg Sizes: 5,000 Feet ($24,145.85) ·
THHN30GN5000 - Copper

Check local availability

Total Availability: In Stock

Book Price

$4,829.17

Per 1,000 Feet

QTY:
Feet
Add
600 Volts. Copper Conductor. Thermoplastic Insulation/Nylon Sheath, Heat, Moistu...
  • Our Part #: THHN30GN2500
  • West Wichita Availability: 2,500 Feet
  • Total Availability: In Stock
  • MFR Part #: 55612307
  • Manufacturer: Copper
  • Find: Similar Items
  • Pkg Sizes: 2,500 Feet ($12,072.92) ·
THHN30GN2500 - Copper

West Wichita Availability: In Stock

Total Availability: In Stock

Book Price

$12,072.93

Per 2,500 Feet

QTY:
Feet
Add
THHN 3/0 STR Green 500'
  • MFR Part #: N/A
  • Manufacturer: Copper
  • Find: Similar Items
  • Pkg Sizes: 500 Feet ($2,414.58) ·
THHN30GN500 - Copper

Check local availability

Total Availability: In Stock

Book Price

$24,145.85

Per 5,000 Feet

QTY:
Feet
Add
600 Volts. Copper Conductor. Thermoplastic Insulation/Nylon Sheath, Heat, Moistu...
  • MFR Part #: 55612302
  • Manufacturer: Copper
  • Find: Similar Items
  • Pkg Sizes: 1 Foot ($ -) ·
THHN30GN1000 - Copper

Check local availability

Total Availability: Out of Stock

Book Price

$ -

Request Quote

Call nearest store for Item Price

* All prices subject to change.

Begin Live Chat