THHN250YLPCS - THHN 250 STR Yellow PCS

Southwire

  • $7.64 (Per Foot)
  • $7.64 (Per Foot)

  • $7,642.90 (Per 1,000 Feet)

QTY:
Feet
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
THHN250YLPCS
Manufacturer
Southwire
Manufacturer's Part Number
64765504
Description
THHN 250 STR Yellow PCS
THHN Building Wire, Heat, Moisture, Gasoline and Oil Resistant;Simpull(R) Technology For Easier Pulling;Sunlight Resistant Additional Information, Commercial;Industrial Application, Yellow Color, Copper Conductor Material, 250 Kcmil Conductor Size, 215 A (60°C);255 A (75°C);290 A (90°C) Current Rating, PVC Insulation Material, 60 Mil Insulation Thickness, Nylon Jacket Material, Made In Usa, +90 °C Maximum Operating Temperature, 37 - Strands, 694 Mil Outside Diameter, Reel;Spool Package Type, Csa C22.2 No.
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Wire Mark as Incorrect
Suggest a New Category
Classification
Building Wire
UNSPSC
26121517 - Copper wire
UPC/GTIN
032886998928 / 00032886998928
Weight per unit
0.293 (lbs/ft)
Price & Packaging
Minimum Order Quantity
Foot
Unit
$7.64 (Per Foot)
Carton
$7.64 (Per Foot)
Stock Availability
Local Store
Find nearby stock
All Stores
35,338 Feet
Resources
Images
 
 
THHN250YLPCS - Large Image
 
THHN250YLPCS - Small Image
Attachments
 
 
THHN250YLPCS - Specification Sheet
Other Links
 
 
THHN250YLPCS - Other
 
THHN250YLPCS - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of THHN250YLPCS.
Jump To:

Similar Items

Similar items are close alternatives to THHN250YLPCS, though they may not be 100% alike.

600 Volts. Copper Conductor. Thermoplastic Insulation/Nylon Sheath, Heat, Moistu...
  • Our Part #: THHN250YL2500
  • Deer Park Availability: 2,500 Feet
  • Total Availability: In Stock
  • MFR Part #: 55614004
  • Manufacturer: Southwire Company
  • Find: Similar Items
  • Pkg Sizes: 2,500 Feet ($19,107.25) ·
THHN250YL2500 - Southwire Company

Deer Park Availability: In Stock

Total Availability: In Stock

Book Price

$19,107.25

Per 2,500 Feet

QTY:
Feet
Add

* All prices subject to change.

Begin Live Chat