THHN1YLPCS - THHN 1 STR Yellow PCS

Southwire

  • $3.00 (Per Foot)
  • $3.00 (Per Foot)

  • $2,998.62 (Per 1,000 Feet)

QTY:
Feet
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
THHN1YLPCS
Manufacturer
Southwire
Manufacturer's Part Number
64766106
Description
THHN 1 STR Yellow PCS
THHN Building Wire, Heat, Moisture, Gasoline and Oil Resistant;Simpull(R) Technology For Easier Pulling;Sunlight Resistant Additional Information, Commercial;Industrial Application, Yellow Color, Copper Conductor Material, 1 Awg Conductor Size, 110 A (60°C);130 A (75°C);145 A (90°C) Current Rating, PVC Insulation Material, 50 Mil Insulation Thickness, Nylon Jacket Material, Made In Usa, +90 °C Maximum Operating Temperature, 19 - Strands, 435 Mil Outside Diameter, Reel;Spool Package Type, Csa C22.2 No. 75;F
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Wire Mark as Incorrect
Suggest a New Category
Classification
Building Wire
UNSPSC
26121517 - Copper wire
UPC/GTIN
00032886999093 / 00032886999093
Weight per unit
0.299 (lbs/ft)
Price & Packaging
Minimum Order Quantity
Foot
Unit
$3.00 (Per Foot)
Carton
$3.00 (Per Foot)
Stock Availability
Local Store
Find nearby stock
All Stores
46,302 Feet
Resources
Images
 
 
THHN1YLPCS - Small Image
 
THHN1YLPCS - Large Image
Attachments
 
 
THHN1YLPCS - Specification Sheet
Other Links
 
 
THHN1YLPCS - Other
 
THHN1YLPCS - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of THHN1YLPCS.
Jump To:

Similar Items

Similar items are close alternatives to THHN1YLPCS, though they may not be 100% alike.

600 Volts. Copper Conductor. Thermoplastic Insulation/Nylon Sheath, Heat, Moistu...
  • MFR Part #: 55088705
  • Manufacturer: Southwire Company
  • Find: Similar Items
  • Pkg Sizes: 2,500 Feet ($7,496.55) ·
THHN1YL2500 - Southwire Company

Check local availability

Total Availability: In Stock

Book Price

$7,496.55

Per 2,500 Feet

QTY:
Feet
Add
THHN 1 STR Yellow 5000'
  • Our Part #: THHN1YL5000
  • Austin RDC Availability: 5,000 Feet
  • Total Availability: In Stock
  • MFR Part #: 55088750
  • Manufacturer: Southwire Company
  • Find: Similar Items
  • Pkg Sizes: 5,000 Feet ($14,993.10) ·
THHN1YL5000 - Southwire Company

Austin RDC Availability: In Stock

Total Availability: In Stock

Book Price

$14,993.10

Per 5,000 Feet

QTY:
Feet
Add

* All prices subject to change.

Begin Live Chat