THHN100R5000 - THHN 1/0 STR Orange 5000'

Copper

  • $16523.15 (Per 5,000 Feet)
  • $3.30 (Per Foot)

  • $3,304.63 (Per 1,000 Feet)

  • $16,523.15 (Per 5,000 Feet)

In-Stock: 25,000 available at other locations ( find a store with stock)

QTY:
Feet
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
THHN100R5000
Manufacturer
Copper
Manufacturer's Part Number
55877903
Description
THHN 1/0 STR Orange 5000'
600 Volts. Copper Conductor. Thermoplastic Insulation/Nylon Sheath, Heat, Moisture, Gasoline and Oil Resistant Ii. Rated THHN and THWN-2. Also Rated MTW. Simpull Technology For Easier Pulling.
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Wire Mark as Incorrect
Suggest a New Category
Classification
Building Wire
UNSPSC
26121517 - Copper wire
UPC/GTIN
032886901621 / 00032886901621
Weight per unit
0.371 (lbs/ft)
Price & Packaging
Minimum Order Quantity
5,000 Feet
Unit
$3.30 (Per Foot)
Reel
$16,523.15 (Per 5,000 Feet)
Stock Availability
Vidalia
0 Feet (Find nearest stock)
Alexandria
0 Feet
All Stores
25,000 Feet
Resources
Images
 
 
THHN100R5000 - Small Image
 
THHN100R5000 - Large Image
 
THHN100R5000 - Video
Attachments
 
 
THHN100R5000 - Specification Sheet
Other Links
 
 
THHN100R5000 - Other
 
THHN100R5000 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Conductors
1
Conductor Size
1/0
Voltage Rating
600
Material, Color, and Finish
Jacket Material
Nylon
Insulation Material
PVC
Dimensions and Weight
Length
5000
Descriptions
Product Type
THHN 1/0 STR Cu Sim Oe 5KR
Description
THHN 1/0 STR ORANGE 5000'
extra long description
SWC 55877903 THHN 1/0 Str Cu SIM Oe
Features
Southwire® SIMpull THHN copper conductors are primarily used in conduit and cable trays for services, feeders and branch circuits in commercial or industrial applications as specified in the National Electrical Code. Voltage for all applications is 600 volts. SIMpull THHN copper conductors are designed to be installed without application of a pulling lubricant.
Special Features
No Lube
Long Description
600 Volts. Copper Conductor. Thermoplastic Insulation/Nylon Sheath, Heat, Moisture, Gasoline and Oil Resistant II. Rated THHN and THWN-2. Also rated MTW. SIMpull Technology for Easier Pulling.
Additional Information
media
Yes
Manufacturer Information
Manufacturers Part Number
55877903
Brand
Copper
GTIN
00032886901621
UPC
032886901621
Taxonomies, Classifications, and Categories
Category Description
BUILDING WIRE
Type
THHN-2
Availability
minimum qty
5000
Packaging
Weight per foot
0.371
Carton
5000
Uses, Certifications, and Standards
Application
Commerical
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 25,000 Feet

Location search:

Greater Alexandria Area

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available
These alternate items can be purchased instead of THHN100R5000.
Jump To:

Similar Items

Similar items are close alternatives to THHN100R5000, though they may not be 100% alike.

600 Volts. Copper Conductor. Thermoplastic Insulation/Nylon Sheath, Heat, Moistu...
  • MFR Part #: 55877904
  • Manufacturer: Copper
  • Find: Similar Items
  • Pkg Sizes: 2,500 Feet ($8,261.58) ·
THHN100R2500 - Copper

Check local availability

Total Availability: In Stock

Book Price

$8,261.58

Per 2,500 Feet

QTY:
Feet
Add
THHN Building Wire, Heat, Moisture, Gasoline and Oil Resistant;Simpull(R) Techno...
  • MFR Part #: THHN100RPCS
  • Manufacturer: Copper
  • Find: Similar Items
  • Pkg Sizes: 1 Foot ($3.30) ·
THHN100RPCS - Copper

Check local availability

Total Availability: In Stock

Book Price

$3.30

Per Foot

QTY:
Feet
Add

* All prices subject to change.

Begin Live Chat