TC162PCS - 16/2 Tray Cable-Pieces

Copper

  • $0.51 (Per Foot)
  • $0.51 (Per Foot)

  • $509.81 (Per 1,000 Feet)

Availability: Call for Availability

QTY:
Feet
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
TC162PCS
Manufacturer
Copper
Manufacturer's Part Number
58560602
Description
16/2 Tray Cable-Pieces
Southwire Armorlite Type MC Cable Is Constructed With Soft-Drawn Copper Type THHN/THWN-2 Conductors Rated 90°C Dry and A Bare Copper Grounding Conductor For Sizes 1/0 Awg and Larger. The Conductors Are Cabled Together and A Binder Tape Bearing The Print Legend Is Wrapped Around The Assembly. Aluminum Interlocking Armor Is Applied Over The Assembly. Also Available In Steel. Conductors Are Black With Phase Identification. Colors Available Upon Request With Economic Order Quantity.
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Wire Mark as Incorrect
Suggest a New Category
Classification
Tray Cable
UNSPSC
26121517 - Copper wire
UPC/GTIN
032886999482 / 00032886999482
Weight per unit
0.05 (lbs/ft)
Price & Packaging
Minimum Order Quantity
Foot
Unit
$0.51 (Per Foot)
Reel
$0.51 (Per Foot)
Resources
Images
 
 
TC162PCS - Small Image
 
TC162PCS - Large Image
 
TC162PCS - Video
Attachments
 
 
TC162PCS - Specification Sheet
Other Links
 
 
TC162PCS - Other
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
16/2 TRAY CABLE-PIECES
Product Type
Armorlite Type MC PVC Jacketed
extra long description
SWC 58560602 Armorlite Type MC PVC
Long Description
Southwire Armorlite Type MC Cable is constructed with soft-drawn copper Type THHN/THWN-2 conductors rated 90°C dry and a bare copper grounding conductor for sizes 1/0 AWG and larger. The conductors are cabled together and a binder tape bearing the print legend is wrapped around the assembly. Aluminum interlocking armor is applied over the assembly. Also available in steel. Conductors are black with phase identification. Colors available upon request with economic order quantity.
Additional Information
media
Yes
Manufacturer Information
Brand
Copper
Manufacturers Part Number
58560602
GTIN
00032886999482
UPC
032886999482
Taxonomies, Classifications, and Categories
Category Description
TRAY CABLE
Packaging
Weight per foot
0.05
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of TC162PCS.
Jump To:

Similar Items

Similar items are close alternatives to TC162PCS, though they may not be 100% alike.

16/2 Tray Cable-500'
  • Our Part #: TC162500
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: N/A
  • Manufacturer: Copper
  • Find: Similar Items
  • Pkg Sizes: 500 ($254.90) ·
TC162500 - Copper

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$0.51

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat