SEU668500 - Cu 6-6-8 Seu Cable-500'

Copper

  • $2.47 (Per Foot)
  • $2.47 (Per Foot)

  • $1,236.02 (Per 500 Feet)

  • $2,472.03 (Per 1,000 Feet)

Availability: Currently Out Of Stock

QTY:
Feet
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
SEU668500
Manufacturer
Copper
Manufacturer's Part Number
13081505
Description
Cu 6-6-8 Seu Cable-500'
Service Entrance Cable Se Type U. Service Entrance Cable, 600 Volt. Individual Conductors Rated THHN. Jacket and Individual Conductors Sunlight Resistant.
Slang Terms

Suggest a New Term
Categories
Service Entrance Cable - Seu Mark as Incorrect
Suggest a New Category
Classification
Service Entrance - Seu & Ser
UNSPSC
26121517 - Copper wire
UPC/GTIN
032886269370 / 00032886269370
Weight per unit
0.291 (lbs/ft)
Price & Packaging
Minimum Order Quantity
Foot
Unit
$2.47 (Per Foot)
Carton
$1,236.02 (Per 500 Feet)
Resources
Images
 
 
SEU668500 - Small Image
 
SEU668500 - Large Image
 
SEU668500 - Large Image
Attachments
 
 
SEU668500 - Specification Sheet
Other Links
 
 
SEU668500 - Other
 
SEU668500 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Current Rating
55 A (60°C);65 A (75°C);75 A (90°C)
Number of Conductors
2
Conductor Size
#6-#6-#8 AWG
Voltage Rating
600 V
Material, Color, and Finish
Jacket Material
PVC
Conductor Material
Copper
Color
Gray
Dimensions and Weight
Overall Length
500 ft
Length
500
Descriptions
Product Type
Service Entrance Cable
Features
Cable shall be UL-listed Type SE, Style U, suitable for operation at 600 volts or less in all installations as specified in the National Electrical Code. Conductors shall be annealed copper, Type XHHW-2 or Type THHN/THWN, weather resistant PVC jacketed, as manufactured by Southwire Company or approved equal.
Short Description
Service Entrance Cable, 75 A, 600 V, 7 Strands, 659 x 416 mil
Additional Information
Sunlight Resistant
Description
CU 6-6-8 SEU CABLE-500'
extra long description
SWC 13081505 SEU 6-6-8 Cu 500R
Long Description
Service Entrance Cable SE type U. Service Entrance Cable, 600 Volt. Individual Conductors Rated THHN. Jacket and Individual Conductors Sunlight Resistant.
Additional Information
Number of Strands
7 (Phase Conductor & Neutral);8 (Equipment Ground Conductor)
outside diameter
659 x 416 mil
Maximum Operating Temperature
+90 °C
Standards Met
UL 44;UL 83;UL 854;ASTM;Federal Specification A-A-59544;NFPA 70. 2011;RoHS Compliant;REACH Compliant
Made in USA
yes
Manufacturer Information
Brand
Copper
Manufacturers Part Number
13081505
GTIN
00032886269370
UPC
032886269370
Taxonomies, Classifications, and Categories
Category Description
SERVICE ENTRANCE - SEU & SER
Type
SEU
Packaging
Package Type
Reel
Weight
281 lb/mft
Weight per foot
0.291
Carton
500
Uses, Certifications, and Standards
Application
Distribution Panelboard;Wet/Dry Locations;All Applications
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat