SER20WGPCS - Cu Ser 2/0-2/0-2/0-1 WG Cable-Pieces

Copper

  • $20.54 (Per Foot)
  • $20.54 (Per Foot)

  • $20,537.38 (Per 1,000 Feet)

In-Stock: 0 available locally (Weatherford, TX) (change location)

QTY:
Feet
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
SER20WGPCS
Manufacturer
Copper
Manufacturer's Part Number
57007501
Description
Cu Ser 2/0-2/0-2/0-1 WG Cable-Pieces
Service Entrance Cable, Sunlight Resistant;Weather Resistant Additional Information, Wet/Dry Locations Application, Aluminum Conductor Material, 2/0-2/0-2/0-1 Awg Conductor Size, 150 A Current Rating, Polyvinyl Chloride (PVC) Jacket Material, Made In Usa, +90 °C Maximum Operating Temperature, 4 - Conductors, 1264 Mil Outside Diameter, 1000 FT Overall Length, Carton Package Type, Federal Specification A-A-59544;Nec;Ul 44;Ul 83;Ul 854 Standards Met, 600 V Voltage Rating, 653/1000 LB/FT Weight
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Wire Mark as Incorrect
Suggest a New Category
Classification
Service Entrance - Seu & Ser
UNSPSC
23271813 - Welding wire
UPC/GTIN
032886999703 / 00032886999703
Weight per unit
1.713 (lbs/ft)
Price & Packaging
Minimum Order Quantity
Foot
Unit
$20.54 (Per Foot)
Reel
$20.54 (Per Foot)
Stock Availability
Weatherford
0 Feet (Find nearest stock)
DFW RDC
477 Feet
All Stores
4,199 Feet
Resources
Images
 
 
SER20WGPCS - Large Image
Specifications Sheets
 
 
SER20WGPCS - Specification Sheet
Attachments
 
 
SER20WGPCS - Specification Sheet
Other Links
 
 
SER20WGPCS - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Current Rating
150 A
Voltage Rating
600 V
Number of Conductors
4
Conductor Size
2/0-2/0-2/0-1 AWG
Material
Copper Conductor
Material, Color, and Finish
Jacket Material
Polyvinyl Chloride (PVC)
Conductor Material
Aluminum
Color
Black
Dimensions and Weight
Overall Length
1000 ft
Diameter
.862
Length
1000
Size
250
Descriptions
Product Type
Service Entrance Cable
Long Description
Service Entrance Cable, Sunlight Resistant;Weather Resistant Additional Information, Wet/Dry Locations Application, Aluminum Conductor Material, 2/0-2/0-2/0-1 AWG Conductor Size, 150 A Current Rating, Polyvinyl Chloride (PVC) Jacket Material, Made in USA, +90 °C Maximum Operating Temperature, 4 - Conductors, 1264 mil Outside Diameter, 1000 ft Overall Length, Carton Package Type, Federal Specification A-A-59544;NEC;UL 44;UL 83;UL 854 Standards Met, 600 V Voltage Rating, 653/1000 lb/ft Weight
Features
Southwire Type SE cable is constructed with sunlight resistant Type XHHW-2 conductors or Type THWN conductors. aluminum conductors are AlumaFlex(TM) AA-8000 series aluminum alloy, compact stranded. Southwire Type SE, Style R Cable assembly plus reinforcement tape are jacketed with gray sunlight resistant polyvinyl chloride (PVC). Southwire Type SE, Style U Cable assembly plus an overall concentrically applied neutral and reinforcement tape are jacketed with gray sunlight resistant polyvinyl chloride (PVC).
Short Description
Service Entrance Cable, 150A, 600V, 3 Conductor, 2/0-2/0-2/0-1 AWG PVC
Additional Information
Sunlight Resistant;Weather Resistant
extra long description
SWC 57007501 WELD 250 CU EPR BK 100
Description
CU SER 2/0-2/0-2/0-1 WG CABLE-PIECES
Special Features
2516 Flexibile Stranding
Additional Information
outside diameter
1264 mil
Maximum Operating Temperature
+90 °C
Standards Met
UL 44;UL 83;UL 854;Federal Specification A-A-59544;NEC
Made in USA
yes
Manufacturer Information
Brand
Copper
Manufacturers Part Number
57007501
GTIN
00032886999703
UPC
032886999703
Taxonomies, Classifications, and Categories
Category Description
SERVICE ENTRANCE - SEU & SER
Type
Welding
Packaging
Package Type
Carton
Weight
653/1000 lb/ft
Weight per foot
1.713
Carton
1
Uses, Certifications, and Standards
Application
Wet/Dry Locations
Temperature Rating
90
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of SER20WGPCS.
Jump To:

Similar Items

Similar items are close alternatives to SER20WGPCS, though they may not be 100% alike.

Service Entrance Cable Style Ser Service Entrance Cable, 600 Volt. Individual Co...
  • Our Part #: SER20WG500
  • Weatherford Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 27083501
  • Manufacturer: Copper
  • Find: Similar Items
  • Pkg Sizes: 500 Feet ($10,268.69) ·
SER20WG500 - Copper

Weatherford Availability: Out Of Stock

Total Availability: In Stock

Book Price

$20.54

Per Foot

QTY:
Feet
Add

* All prices subject to change.

Begin Live Chat