RX124WG250 - 12/4 WG Romex-250'

Copper

  • $288.53 (Per 250 Feet)
  • $1.15 (Per Foot)

  • $288.53 (Per 250 Feet)

  • $1,154.12 (Per 1,000 Feet)

Availability: Call for Availability

QTY:
Feet
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
RX124WG250
Manufacturer
Copper
Manufacturer's Part Number
55054255
Description
12/4 WG Romex-250'
Nonmetallic-Sheathed Cable. 600 Volt. Copper Conductors. Color-Coded Jacket. Simpull Jacket Designed For Easier Pulling.
Slang Terms
Non-Metallic Sheathed Cable, Thermoplastic-Sheathed Cable, 220 Wire
Suggest a New Term
Categories
Non-Metallic Cable - NM-B - NMD90 Mark as Incorrect
Suggest a New Category
Classification
Romex (RX)& Uf Cable
UNSPSC
26121517 - Copper wire
UPC/GTIN
032886263880 / 00032886263880
Weight per unit
0.132 (lbs/ft)
Price & Packaging
Minimum Order Quantity
250 Feet
Unit
$1.15 (Per Foot)
Carton
$288.53 (Per 250 Feet)
Resources
Images
 
 
RX124WG250 - Video
 
RX124WG250 - Small Image
 
RX124WG250 - Large Image
 
RX124WG250 - Large Image
Attachments
 
 
RX124WG250 - Specification Sheet
Other Links
 
 
RX124WG250 - Other
 
RX124WG250 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Conductor Size
#12 AWG
Current Rating
20 A
Number of Conductors
4
Voltage Rating
600 V
Material, Color, and Finish
Conductor Material
Annealed Copper
Jacket Material
Nylon
Color
Black;White;Red;Blue
Insulation Material
PVC
Dimensions and Weight
Overall Length
250 ft
Descriptions
Product Type
Nonmetallic Sheathed Cable
Features
Southwire Romex Brand SIMpull NM-B cable is manufactured as 2, 3, or 4 conductor cable, with a bare ground wire. Copper conductors are annealed (soft) copper. Stranded conductors are compressed stranded. Conductor insulation is 90°C-rated polyvinyl chloride (PVC), nylon jacketed. Romex(R) Brand SIMpull(R) NM-B cable is designed for easier pulling, resulting in easier installation. The cable jacket is color-coded for quick size identification;White - 14 AWG, Yellow - 12 AWG, Orange - 10 AWG, and Black - 8 A
Short Description
Nonmetallic Sheathed Cable, Solid, 12/4 AWG with ground, 250 ft, Black, White, Red, Blue
Additional Information
Easy Pulling
Description
12/4 WG ROMEX-250'
extra long description
SWC 55054255 NMB 12/4 G 250C
Long Description
Nonmetallic-Sheathed Cable. 600 Volt. Copper Conductors. Color-Coded Jacket. SIMpull Jacket Designed for Easier Pulling.
similar brands
Romex®
Also Known As...
Non-Metallic Sheathed Cable
Thermoplastic-Sheathed Cable
220 Wire
Additional Information
Solid/Strand
Solid
Number of Strands
1
outside diameter
381 mil
Insulation Thickness
19 mil
Maximum Operating Temperature
+90 °C
Standards Met
NEC;Federal Specification A-A-59544;UL 83/719
Made in USA
yes
strands
1
media
Yes
Manufacturer Information
Manufacturers Part Number
55054255
Brand
Copper
GTIN
00032886263880
UPC
032886263880
Taxonomies, Classifications, and Categories
Category Description
ROMEX (RX)& UF CABLE
Availability
minimum qty
250
Packaging
Package Type
Coil
Weight
132 lb/mft
Weight per foot
0.132
Carton
250
Uses, Certifications, and Standards
Application
Dry Location;Residential
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat