58725101 - THHN 10 STR Black/White/Black 600' CP

Copper

  • $0.77 (Per Foot)
  • $0.77 (Per Foot)

  • $464.36 (Per 600 Feet)

  • $773.93 (Per 1,000 Feet)

Availability: Call for Availability

QTY:
Feet
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
58725101
Manufacturer
Copper
Manufacturer's Part Number
58725101
Description
THHN 10 STR Black/White/Black 600' CP
The Simpull® Coilpak™ Wire Payoff Provides Greater Versatility and Efficiency to Branch Circuit Installations,   Eliminating The Need For Handling Bulky Spools and All Of The Setup and Energy That Go Along With Them.  Simpull® Coilpak™ Wire Payoffs Increase Both Safety and Productivity By Reducing The Physical Effort Associated With Material Handling, Pulling Wire Out Of The Package, and Pulling Wire Through Conduit. See Resources Section For More Information.
Slang Terms

Suggest a New Term
Categories
Copper Building Wire - THHN-T90-STR (Stranded) Mark as Incorrect
Suggest a New Category
Classification
Copper Building Wire-THHN-T90-STR
UNSPSC
26121517 - Copper wire
UPC/GTIN
032886922473 / 00032886922473
Weight per unit
0.046 (lbs/ft)
Price & Packaging
Minimum Order Quantity
Foot
Unit
$0.77 (Per Foot)
Carton
$0.77 (Per Foot)
Standard Packaging
$464.36 (Per 600 Feet)
Resources
Images
 
 
58725101 - Large Image
 
58725101 - Large Image
 
58725101 - Large Image
 
58725101 - Large Image
 
58725101 - Large Image
 
58725101 - Large Image
 
58725101 - Large Image
 
58725101 - Large Image
 
58725101 - Video
 
58725101 - Small Image
 
58725101 - Large Image
 
58725101 - Large Image
Attachments
 
 
58725101 - Specification Sheet
Other Links
 
 
58725101 - Other
 
58725101 - Other
 
58725101 - Other
 
58725101 - Other
 
58725101 - Other
 
58725101 - Other
 
58725101 - Other
 
58725101 - Other
 
58725101 - Other
 
58725101 - Other
 
58725101 - Other
 
58725101 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Conductor Size
10
Number of Conductors
2
Voltage Rating
600
Material, Color, and Finish
Jacket Material
Nylon
Insulation Material
PVC
Dimensions and Weight
Length
600
Descriptions
extra long description
SWC 58725101 THHN 10/2 Str Cu BkWe-
Description
THHN 10 STR BLACK/WHITE/BLACK 600' CP
Product Type
THHN 10/2 STR Cu Bkwe-BK 60COILPAK™
Features
SIMpull THHN copper conductors are primarily used in conduit and cable trays for services, feeders and branch circuits in commercial or industrial applications as specified in the National Electrical Code. Voltage for all applications is 600 volts. SIMpull THHN copper conductors are designed to be installed without application of a pulling lubricant.
Long Description
The SIMpull® CoilPAK™ Wire Payoff provides greater versatility and efficiency to branch circuit installations,  eliminating the need for handling bulky spools and all of the setup and energy that go along with them.  SIMpull® CoilPAK™ Wire Payoffs increase both safety and productivity by reducing the physical effort associated with material handling, pulling wire out of the package, and pulling wire through conduit. See Resources section for more information.
Special Features
No Lube
Additional Information
media
Yes
Manufacturer Information
Brand
Copper
Manufacturers Part Number
58725101
GTIN
00032886922473
UPC
032886922473
Taxonomies, Classifications, and Categories
Type
THHN
Packaging
Weight per foot
0.046
Carton
1
Package
600
Uses, Certifications, and Standards
Application
Commerical
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 58725101.
Jump To:

Substitutes

Substitutes are practically identical items. The following can be used in place of 58725101.

The Simpull® Coilpak™ Wire Payoff Provides Greater Versatility and Efficiency to...
  • Our Part #: THHN10STBKWHBKCP
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 58725101
  • Manufacturer: Copper
  • Find: Similar Items
  • Pkg Sizes: 600 Feet ($464.36) ·
THHN10STBKWHBKCP - Copper

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$464.36

Per 600 Feet

QTY:
Feet
Add

* All prices subject to change.

Begin Live Chat