56922718 - 300 Awg Simpull Head 18" Pulling Device

Copper

  • $33.12 (Per Foot)
  • $33.12 (Per Foot)

In-Stock: 65 available at other locations ( find a store with stock)

QTY:
Feet
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
56922718
Manufacturer
Copper
Manufacturer's Part Number
56922718
Description
300 Awg Simpull Head 18" Pulling Device
Available In Sizes From 8 Awg to 1000 Awg The Simpull Head® Eliminates The Need to Make Up A Pulling Head On The Job Site and Reduces Waste.
Slang Terms

Suggest a New Term
Category
Unassigned
Classification
N/A
UNSPSC
27113101 - Fish tape
UPC/GTIN
032886888847 / 00032886888847
Weight per unit
0.41 (lbs/ft)
Price & Packaging
Minimum Order Quantity
Foot
Unit
$33.12 (Per Foot)
Stock Availability
Nacogdoches
0 Feet (Find nearest stock)
All Stores
65 Feet
Resources
Images
 
 
56922718 - Large Image
 
56922718 - Small Image
Attachments
 
 
56922718 - Specification Sheet
Other Links
 
 
56922718 - Other
 
56922718 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Description
300 AWG SIMPULL HEAD 18" PULLING DEVICE
Long Description
Available in sizes from 8 AWG to 1000 AWG the SIMpull Head® eliminates the need to make up a pulling head on the job site and reduces waste.
Product Type
300 Awg Simpull Head 18" Pulling Device
extra long description
SWC 56922718 300 AWG SIMPULL HEAD 1
Manufacturer Information
Brand
Copper
Manufacturers Part Number
56922718
GTIN
00032886888847
UPC
032886888847
Taxonomies, Classifications, and Categories
Category Description
Fuses & Fuse Accessories
Packaging
Weight per foot
0.41
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 65 Feet

Location search:

* All prices subject to change.

Begin Live Chat